Shop All Picture and Document Frames
Barnwoodusa
Rustic Farmhouse Reclaimed 8x10 Picture Frame (Weathered Gray)
Mfr # 672713210023
Zoro # G1918696
product price: $21.45
/ea
$21.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 12.09
- Color Robins Egg Blue
- Material Wood
- Weight 2
- Length 12.01
Product Information
- Brand Barnwoodusa
- MFR # 672713210023
- Zoro # G1918696
- UPC # 672713210023
- Country of Origin United States
- Category Picture and Document Frames
Dimensions
Height | 12.09 |
Length | 12.01 |
Width | 3.39 |
Details
Color | Robins Egg Blue |
Material | Wood |
Weight | 2 |
Description
If you’ve been searching for that perfect picture frame to add your beautiful pictures too, then this rustic picture frame will make a wonderful addition to your home. Crafted and fully assembled from 100% reclaimed wood in the USA. Our team at Barnwood USA specializes in carefully treating and restoring old wood to create each one of our products. Our products were once trees. Every imperfection is part of the story. Each product is handmade by our designers from reclaimed wood. It will have unique character with possible small holes and splinters. These imperfections gives you a one of a kind handmade piece.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFETIME 5 Ft. White Granite Round Commercial Folding Table (5402)
- ZORO SELECT Mini Blinds, 72" Lx 31" W, Alabaster, Vinyl (493P07)
- R & R TEXTILE Hand Towel, 16x27 In, White, PK12 (51610)
- SAFCO Printer Stand, Desk Side, 26-1/2"x20-1/2"x26-1/2", Black (SAF1856BL)
- BARNWOODUSA Rustic Signature Reclaimed 16x20 Picture Frame (11x14 WeatherWood Mat) (672713212096)
- BARNWOODUSA Rustic Farmhouse Reclaimed 11x14 Picture Frame (Espresso) (672713219637)
- BARNWOODUSA Rustic Farmhouse Reclaimed Frame, Fits 3, 5x7 Photos (Weathered Wood) (672713215325)
- BARNWOODUSA Rustic Signature Reclaimed 24x30 Picture Frame (Nat. Weathered Gray) (672713210825)
- BARNWOODUSA Rustic Farmhouse Reclaimed 16x20 Picture Frame (Expresso) (672713219293)
- BARNWOODUSA Rustic Signature Reclaimed 16x20 Wood Picture Frame (11x14 Black Mat) (672713211730)
- ELECTRIDUCT Clip-It Strip 24" Magnetic Note and Paper Holder- Aluminum (HM-CSA-24)
- Barnwoodusa Picture and Document Frames