Shop All Picture and Document Frames
Barnwoodusa
Rustic Farmhouse Reclaimed 6x6 Picture Frame (Weathered Gray)
Mfr # 672713212638
Zoro # G1918617
$21.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 11.89
- Size 8x8
- Height 12.245
- Weight 2
- Material Wood
Product Information
- Brand Barnwoodusa
- MFR # 672713212638
- Zoro # G1918617
- UPC # 672713212638
- Country of Origin United States
- Category Picture and Document Frames
Dimensions
Length | 11.89 |
Size | 8x8 |
Height | 12.245 |
Width | 1.34 |
Details
Weight | 2 |
Material | Wood |
Color | Espresso |
Description
If you've been searching for that perfect picture frame to add your beautiful pictures too, then this rustic picture frame will make a wonderful addition to your home. Crafted and fully assembled from 100% reclaimed wood in the USA. Our team at Barnwood USA specializes in carefully treating and restoring old wood to create each one of our products. Our products were once trees. Every imperfection is part of the story. Each product is handmade by our designers from reclaimed wood. It will have unique character with possible small holes and splinters. These imperfections gives you a one of a kind handmade piece.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRYFAST Fitted Sheet, King Size, 80 in. L, PK6 (1A29716)
- ZORO SELECT Protective Leg Tip, SlipOn, Rd, 47/64", PK25 (LTB 18G)
- FLASH FURNITURE Mayfield 40in. Buffet and Sideboard w/Double Door Storage Cabinet and Open Storage Shelf in Gray (NAN-F-HY-B23108-GRY-GG)
- HASTINGS HOME Hastings Home Mobile Standing Computer Desk, Black (102519WFV)
- BARNWOODUSA Rustic Signature Reclaimed 11x14 Wood Picture Frame (8x10 Burlap Mat) (672713212201)
- BARNWOODUSA Rustic Farmhouse Reclaimed 8x10 Picture Frame (Robins Egg Blue) (672713218999)
- BARNWOODUSA Rustic Signature Reclaimed 16x20 Picture Frame (Nat. Weathered Gray) (672713210900)
- BARNWOODUSA Rustic Signature Reclaimed 8.5x11 Picture Frame (Nat. Weathered Gray) (672713210764)
- BARNWOODUSA Rustic Farmhouse Reclaimed 8.5x11 Picture Frame (Weathered Gray) (672713210443)
- BARNWOODUSA Rustic Farmhouse Reclaimed Frame, Fits 3, 5x7 Photos (Weathered Wood) (672713215325)
- PERFECT CASES Perfect Cases PCFRM-D1PM1114 11 x 14 in. Single Diploma Frame for Diploma (PCFRM-D1PM1114)
- Barnwoodusa Picture and Document Frames