Shop All Wall Art & Decor
Barnwoodusa
Rustic Farmhouse Reclaimed 36" Decorative Planks (Pack of 6 Planks)
Mfr # 855490008827
Zoro # G1918757
$30.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 2
- Width 0.8
- Height 10.75
- Material Wood
Product Information
- Brand Barnwoodusa
- MFR # 855490008827
- Zoro # G1918757
- UPC # 855490008827
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 8x8 |
Width | 0.8 |
Length | 10.75 |
Height | 10.75 |
Details
Weight | 2 |
Material | Wood |
Color | Smoky Black |
Description
Look no further for the perfect wood for your next project. Our bundle of reclaimed wood planks is perfect for your next DIY project and creates a unique rustic look that you can't get in a store. Our wood is 100% reclaimed, weathered barn wood. Create your next unique project with a rustic touch by using barn wood. Our team at Barnwood USA specializes in carefully treating and restoring old wood to create each one of our products. Our products were once trees. Every imperfection is part of the story. Each product is handmade by our designers from reclaimed wood. It will have unique character with possible small holes and splinters. These imperfections gives you a one of a kind handmade piece.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HASTINGS HOME Body Pillow Cover, Soft Sherpa Pillowcase With Zipper, Fits Pillows Up To 51 Inches (Blue) (481187BKM)
- DESIGN TOSCANO Majestic Stallion Horse Statue (QS252)
- OSBORNE WOOD PRODUCTS 50 x 2 9/16 50" Equalizer Slide (49" opening) in Soft Maple PR (9052M)
- ZORO SELECT Protective Leg Tips, Slip-On, Round, PK24, Leg Outside Dia.: 7/8 in (6J598)
- BARNWOODUSA Rustic Farmhouse 5ft Reclaimed Wood Picket Ladder (672713210597)
- BARNWOODUSA Rustic Farming Reclaimed Floating Open Square Box Shelves, Set of 3 (672713210139)
- BARNWOODUSA Rustic Farmhouse 5ft Reclaimed Wood Picket Ladder (White) (672713212584)
- BARNWOODUSA Rustic Farming Reclaimed Floating Wooden Rectangle Shelves, Set of 3 (773822273685)
- BARNWOODUSA Rustic Christian Decorative Reclaimed Wooden Cross (Weathered Gray) (672713210559)
- BARNWOODUSA Rustic Farmhouse 5ft Reclaimed Wood Picket Ladder (Brown) (672713212553)
- TRADEMARK FINE ART Irina Trzaskos Studio 'Sunflowers in Tuscany' Canvas Art, 12x19 (ALI21125-C1219GG)
- Barnwoodusa Wall Art & Decor