Shop All Picture and Document Frames
Barnwoodusa
Rustic Farmhouse Reclaimed 13x19 Picture Frame (Smoky Black)
Mfr # 840075882909
Zoro # G1918991
product price: $35.99
/ea
$35.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 0.3
- Color Natural Weathered Gray
- Length 16.7
- Weight 2
- Material Wood
Product Information
- Brand Barnwoodusa
- MFR # 840075882909
- Zoro # G1918991
- UPC # 840075882909
- Country of Origin United States
- Category Picture and Document Frames
Dimensions
Width | 0.3 |
Length | 16.7 |
Size | 13x19 |
Height | 21.5 |
Details
Color | Natural Weathered Gray |
Weight | 2 |
Material | Wood |
Description
If you’ve been searching for that perfect picture frame to add your beautiful pictures too, then this rustic picture frame will make a wonderful addition to your home. Crafted and fully assembled from 100% reclaimed wood in the USA. Our team at Barnwood USA specializes in carefully treating and restoring old wood to create each one of our products. Our products were once trees. Every imperfection is part of the story. Each product is handmade by our designers from reclaimed wood. It will have unique character with possible small holes and splinters. These imperfections gives you a one of a kind handmade piece.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Protective Leg Tip, SlipOn, Rd, 19/32", PK25 (CTB 17B)
- FLOORTEX CHAIRMAT, PC, XXL, 60X60 (FLR1215015019ER)
- FECHOMETAL USA Single Bolt, 304 Stainless Steel, 3/4" Flared Leg Bracket, PK25 (CAT23324036NUS)
- VOLLRATH Disher Spring (23612-1)
- BARNWOODUSA Rustic Signature Reclaimed 16x20 Wood Picture Frame (11x14 Black Mat) (672713211730)
- BARNWOODUSA Rustic Signature Reclaimed 11x14 Wood Picture Frame (8x10 Burlap Mat) (672713212201)
- BARNWOODUSA Rustic Farmhouse Reclaimed 8.5x11 Picture Frame (Weathered Gray) (672713210443)
- BARNWOODUSA Rustic Farmhouse Reclaimed 11x14 Picture Frame (Weathered Gray) (672713210382)
- BARNWOODUSA Rustic Signature Reclaimed 20x30 Picture Frame (Nat. Weathered Gray) (855490008865)
- BARNWOODUSA Rustic Farmhouse Reclaimed 8x10 Picture Frame (Robins Egg Blue) (672713218999)
- RUBBERMAID COMMERCIAL Quick Connect Wet/Dry Frame, PK6 (Q560YLCT)
- Barnwoodusa Picture and Document Frames