Shop All Picture and Document Frames
Barnwoodusa
Rustic Farmhouse Reclaimed 11x14 Wooden Picture Frame
Mfr # 759740312088
Zoro # G1918282
$47.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 11x14
- Material Wood
- Weight 2
- Width 1.69
- Height 18.94
Product Information
- Brand Barnwoodusa
- MFR # 759740312088
- Zoro # G1918282
- UPC # 759740312088
- Country of Origin United States
- Category Picture and Document Frames
Dimensions
Size | 11x14 |
Width | 1.69 |
Height | 18.94 |
Length | 15.79 |
Details
Material | Wood |
Weight | 2 |
Color | Weathered Gray |
Description
If you’ve been searching for that perfect picture frame to add your beautiful pictures too, then this rustic picture frame will make a wonderful addition to your home. Crafted and fully assembled from 100% reclaimed wood in the USA. Our team at Barnwood USA specializes in carefully treating and restoring old wood to create each one of our products. Our products were once trees. Every imperfection is part of the story. Each product is handmade by our designers from reclaimed wood. It will have unique character with possible small holes and splinters. These imperfections gives you a one of a kind handmade piece.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE RIDGE ERGONOMICS Mesh Desk Chair, 19" to 23", Adjustable Arms (BR-EXE-MDHCH-RG-H0-A1-RC)
- REGENCY Niche Mia Bentwood Round Accent Side Table- Mocha Walnut Beige (2018MWBG)
- FLASH FURNITURE Gaming Chair, Padded Flip-up, Black (CH-00095-BK-GG)
- DEERLUX 100% Cotton Turkish Bath Towel, 40 x 70 Diamond Peshtemal, Beige (QI004004.BG)
- BARNWOODUSA Rustic Signature Reclaimed 16x20 Wood Picture Frame (11x14 Black Mat) (672713211730)
- BARNWOODUSA Rustic Farmhouse Reclaimed 8x10 Picture Frame (Espresso) (672713219590)
- BARNWOODUSA Rustic Signature Reclaimed 11x14 Picture Frame with 2" Molding (672713210702)
- BARNWOODUSA Rustic Farmhouse Reclaimed 8.5x11 Picture Frame (Weathered Gray) (672713210443)
- BARNWOODUSA Rustic Farmhouse Reclaimed 8x10 Picture Frame (Weathered Gray) (672713210023)
- BARNWOODUSA Rustic Signature Reclaimed 11x14 Wood Picture Frame (8x10 Burlap Mat) (672713212201)
- UNITED VISUAL PRODUCTS Poster Frame, Black, 11 x 17 in., Acrylic (UVNSF1117)
- Barnwoodusa Picture and Document Frames