Shop All Picture and Document Frames
Barnwoodusa
Rustic Farmhouse Reclaimed 11x14 Picture Frame (Weathered Gray)
Mfr # 672713210382
Zoro # G1918766
product price: $30.39
/ea
$30.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Weight 11
- Width 0.5
- Size 22.5x14.5
- Height 22.5
- Material Wood
Product Information
- Brand Barnwoodusa
- MFR # 672713210382
- Zoro # G1918766
- UPC # 672713210382
- Country of Origin United States
- Category Picture and Document Frames
Dimensions
Width | 0.5 |
Size | 22.5x14.5 |
Height | 22.5 |
Length | 14.5 |
Details
Weight | 11 |
Material | Wood |
Color | Natural Weathered Gray |
Description
If you’ve been searching for that perfect picture frame to add your beautiful pictures too, then this rustic picture frame will make a wonderful addition to your home. Crafted and fully assembled from 100% reclaimed wood in the USA. Our team at Barnwood USA specializes in carefully treating and restoring old wood to create each one of our products. Our products were once trees. Every imperfection is part of the story. Each product is handmade by our designers from reclaimed wood. It will have unique character with possible small holes and splinters. These imperfections gives you a one of a kind handmade piece.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEVILLE CLASSICS Spice and Season Rack Drawer, Wood, 3 Tier (BMB17087)
- NAPANYWHERE NapAnywhere NALIM Head Support Travel Pillow; Lime (NALIM)
- BAXTON STUDIO Freda Grey Velvet and Button Tufted Full Size Daybed (164-10413)
- BILT-RITE MASTEX HEALTH Bed Wedge - Large (FW102)
- BARNWOODUSA Rustic Signature Reclaimed 20x30 Picture Frame (Nat. Weathered Gray) (855490008865)
- BARNWOODUSA Rustic Farmhouse Reclaimed 6x6 Picture Frame (Weathered Gray) (672713212638)
- BARNWOODUSA Rustic Farmhouse Reclaimed 8x10 Picture Frame (Robins Egg Blue) (672713218999)
- BARNWOODUSA Rustic Farmhouse Reclaimed 4x4 Picture Frame (Nat. Weathered Gray) (672713216223)
- BARNWOODUSA Rustic Signature Reclaimed 11x14 Wood Picture Frame (8x10 Burlap Mat) (672713212201)
- BARNWOODUSA Rustic Signature Reclaimed 11x14 Picture Frame with 2" Molding (672713210702)
- AZAR DISPLAYS Clear Acrylic 8'' x 10'' Magnetic U-Frame, 10PK (129925)
- Barnwoodusa Picture and Document Frames