Shop All Water Purification Systems
Barnstead
Smart2Pure Uv/Uf 3 L/Hr. Water Purificat
Mfr # 50129688
Zoro # G6299694
Free Shipping & Returns
$7,440.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Barnstead
- MFR # 50129688
- Zoro # G6299694
- Country of Origin China
- Category Water Purification Systems
Details
Item | Smart2Pure Uv/Uf 3 L/Hr. Water Purificat |
Description
Smart2Pure Uv/Uf 3 L/Hr. Water Purificat
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPECTRUM Sodium Peroxide, Reagent, ACS, 12kg (S1390-12KG18)
- LABCHEM CHEMICAL ELECTRODE STORAG SOLUTION 4L (LC140204)
- BOEKEL SCIENTIFIC Viscometer, Zahn Cup # 3 (27134003)
- COVIDIEN Luer Lock Sterile Syringe, PK50 (MLLS019657)
- BARNSTEAD Holder E-Pure Ultrapure Water Purificati (D4631)
- BARNSTEAD Ultrapure Cartridge For Bantam Deionizer (D0809)
- BARNSTEAD Thermo Scientific Half Size Ultrapure Ca (D50213)
- BARNSTEAD Ultrafilter For Genpure, Genpure Pro, Ge (50133980)
- BARNSTEAD Thermo Scientific Barnstead Full Size Hi (D8901)
- BARNSTEAD Organic Free Pressurized Cartridge ONLY (D5021)
- RESINTECH 5 Micron, 4-1/5" Bowl Dia. O.D., 26" H, Deionizer (HY-122B-DI-HC)
- Barnstead Water Purification