Shop All Lab Equipment Parts
Barnstead
Labtower Ro 40 L/Hr. Water Purification
Mfr # 50132391
Zoro # G4500974
product price: $16,120.99
/ea
Free Shipping & Returns
$16,120.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Barnstead
- MFR # 50132391
- Zoro # G4500974
- Country of Origin China
- Category Lab Equipment Parts
Details
Item | Labtower Ro 40 L/Hr. Water Purification |
Description
Labtower Ro 40 L/Hr. Water Purification
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEL-ART Fast-Release Pipette Pump, Red, 25ml (437925)
- RPI Protein Gel-Loading Dye for SDS-PAGE, 2X, 5 ML (P18100-5.0)
- HUTCHINS MANUFACTURING PAD Hook Type No Clips F/MODEL 2023 (HU5023H)
- SPECTRUM 2-(Ethylamino)Ethanol, 25mL (E0057-25ML)
- BARNSTEAD Cartridge Kit - Tap Feed, 4 Module Type (D5028)
- BARNSTEAD Classic Electric Still, Stand, 2 gal./H (A1013-B-61)
- BARNSTEAD Cartridge Kit - Tap Feed, 3 Module Type (D5029)
- BARNSTEAD Filter 0.2 Micron Final (FL703X2)
- BARNSTEAD Mp-1 Mega-Pure GlaSS Still, 6 L Bottle, (A440267)
- BARNSTEAD Diamond Cartridge Pack, Deionized Water (D50281)
- UNITED SCIENTIFIC Helium Spectrum Tube (SPTHE01)
- Barnstead Lab Equipment Parts