Shop All Fan Parts
Barnes & Jones
Steam Trap Cage Unit
Mfr # 1929
Zoro # G1633199
product price: $60.95
/ea
$60.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Steam Trap: 123,124,134A,134S,M13
- Material Stainless Steel
- For Use With Mfr. Model Number 134 Steam Trap
- Fits Brand Barnes and Jones
- Features Size: 1/2", 1/2"x3/4", 3/4"
Product Information
- Brand Barnes & Jones
- MFR # 1929
- Zoro # G1633199
- Country of Origin United States
- Category Fan Parts
Details
For Use With | Steam Trap: 123,124,134A,134S,M13 |
Material | Stainless Steel |
For Use With Mfr. Model Number | 134 Steam Trap |
Item | Steam Trap Cage Unit |
Fits Brand | Barnes and Jones |
Features | Size: 1/2", 1/2"x3/4", 3/4" |
Product Type | Steam Trap Cage Unit |
Compatible Brand | Barnes and Jones |
Compatible Steam Trap Type | Thermostatic |
Compatible Manufacturer Model Number | 134A, 134S |
Operating Temperature - Maximum | 267 Degrees F |
Compatible Series | 134 |
Operating Pressure - Maximum | 25 psi |
Includes Strainer | Strainer Not Included |
Description
Steam Trap Cage Unit, Compatible Brand Barnes and Jones, Compatible Manufacturer Model Number 134A, 134S, Compatible Series 134, Compatible Steam Trap Type Thermostatic, Includes Strainer Strainer Not Included, Material Stainless Steel, Operating Pressure - Maximum 25 psi, Operating Temperature - Maximum 267 Degrees F, Product Type Steam Trap Cage Unit
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARS Air Curtain, Low Profile, 60 In (LPV260-1UA-OB)
- DCM Heater Replacement Fan, 1" (TA11A2004)
- ARMSTRONG INTERNATIONAL Steam Trap, 15 psi, 353F, 5-1/2 In. L (15BI4)
- MR. HEATER Radiant Portable Gas Heater, LP, 4000 to 18,000 BtuH, 12 in Wx 19 in L (MH18B-F274806)
- BARNES & JONES Cage Unit (2947)
- BARNES & JONES Steam Trap Repair Kit (2FT)
- BARNES & JONES Repair Kit, 3/4 in. (FT015H)
- BARNES & JONES Repair Kit, 1 in. (FT015H-1)
- BARNES & JONES Steam Trap Cage Unit (1721)
- BARNES & JONES Steam Trap Repair Kit (1FT)
- OATEY Iron Grip Plug (268108)
- Barnes & Jones Fan Parts