Shop All Fan Parts
Barnes & Jones
Repair Head Assembly, 3/4 in.
Mfr # 40-215
Zoro # G1633025
product price: $178.99
/ea
Free Shipping & Returns
$178.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Steam Trap: 215
- Material Brass/Stainless Steel
- Includes Head Assembly
- For Use With Mfr. Model Number 215 Steam Trap
- Fits Brand Mepco Dunham Bush
Product Information
- Brand Barnes & Jones
- MFR # 40-215
- Zoro # G1633025
- Country of Origin United States
- Category Fan Parts
Details
For Use With | Steam Trap: 215 |
Material | Brass/Stainless Steel |
Includes | Head Assembly |
Item | Steam Trap Repair Kit |
For Use With Mfr. Model Number | 215 Steam Trap |
Fits Brand | Mepco Dunham Bush |
Type | Stainless Steel Valve Plug, Stainles Steel Corrosion Resistant Float, Water Sealed |
Features | Size: 3/4" |
Product Type | Steam Trap Repair Kit |
Compatible Steam Trap Type | Float |
Compatible Manufacturer Model Number | 40-215 |
Includes Strainer | Strainer Not Included |
Compatible Brand | Mepco Dunham Bush |
Operating Temperature - Maximum | 250 Degrees F |
Operating Pressure - Maximum | 15 psi |
Description
Steam Trap Repair Kit, Compatible Brand Mepco Dunham Bush, Compatible Manufacturer Model Number 40-215, Compatible Steam Trap Type Float, Includes Strainer Strainer Not Included, Material Brass/Stainless Steel, Operating Pressure - Maximum 15 psi, Operating Temperature - Maximum 250 Degrees F, Product Type Steam Trap Repair Kit
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FRIGIDAIRE Door Bin (240323001)
- DAGAN Dagan AHF101 Wrought Iron Fireplace Tool Set with Twist Stand; Black - 5 Piece (AHF101)
- FLEXMOUNT UV Air Purifier, 24V AC, 0.8A, Silver, 17 W (UV-14.5FM)
- DAYTON Magnetic Coil, IEC, 120VAC, 9-18A (6EAU5)
- BARNES & JONES Repair Kit, 3/4 in. (FT015H)
- BARNES & JONES Trap, 1-1/4 in. (FT15-2)
- BARNES & JONES Repair Head Assembly, 1-1/4 in. (40-515)
- BARNES & JONES Cage Unit and Cover (1950/C)
- BARNES & JONES Steam Trap Repair Kit (RK2015-5)
- BARNES & JONES Trap, 3/4 in. (FT15)
- MCDONNELL & MILLER Makeup Feeder (25-A)
- Barnes & Jones Fan Parts