Shop All Fan Parts
Barnes & Jones
Repair Head Assembly, 1 in.
Mfr # 40-415
Zoro # G1633016
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Steam Trap: 415
- Material Brass/Stainless Steel
- Includes Head Assembly
- For Use With Mfr. Model Number 415 Steam Trap
- Features Size: 1"
Product Information
- Brand Barnes & Jones
- MFR # 40-415
- Zoro # G1633016
- Country of Origin United States
- Category Fan Parts
Details
For Use With | Steam Trap: 415 |
Material | Brass/Stainless Steel |
Includes | Head Assembly |
Item | Steam Trap Repair Kit |
For Use With Mfr. Model Number | 415 Steam Trap |
Features | Size: 1" |
Fits Brand | Mepco Dunham Bush |
Product Type | Steam Trap Repair Kit |
Operating Temperature - Maximum | 250 Degrees F |
Includes Strainer | Strainer Not Included |
Compatible Manufacturer Model Number | 40-415 |
Compatible Brand | Mepco Dunham Bush |
Compatible Steam Trap Type | Float |
Operating Pressure - Maximum | 15 psi |
Description
Steam Trap Repair Kit, Compatible Brand Mepco Dunham Bush, Compatible Manufacturer Model Number 40-415, Compatible Steam Trap Type Float, Includes Strainer Strainer Not Included, Material Brass/Stainless Steel, Operating Pressure - Maximum 15 psi, Operating Temperature - Maximum 250 Degrees F, Product Type Steam Trap Repair Kit
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WORLDWIDE SOURCING Register Floor 2X12In Brn (FR01-2X12B)
- TRUAIRE Truaire C150MWT02X10 2 x 10 in. Floor Supply Grille Register White (4163978)
- SILVER KING Door Gasket, 23-1/8" x 27-1/8" (10310-33)
- LUMENITE Cable, Single Conductor, 10 Ft (J)
- BARNES & JONES Steam Trap Repair Kit (RK2015-5)
- BARNES & JONES Steam Trap Repair Kit (2FT)
- BARNES & JONES Cage Unit and Cover (4320/C)
- BARNES & JONES Float and Thermostatic Rebuild Kit, 1 in. (30-4)
- BARNES & JONES Cage Unit and Cover (5000/C)
- BARNES & JONES Steam Trap Repair Kit (1FT)
- ENVIROTEC Fan Relay, 2 Pole (PE-08-0004)
- Barnes & Jones Fan Parts