Shop All Fan Parts
Barnes & Jones
Head Assembly, 3/4 in. and 1 in.
Mfr # FT53/54
Zoro # G1632928
product price: $191.99
/ea
Free Shipping & Returns
$191.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Steam Trap: 53FT/54FT
- Material Brass/Stainless Steel
- For Use With Mfr. Model Number 53FT/54FT Steam Trap
- Features Size: 3/4", 1"
- Fits Brand Hoffman
Product Information
- Brand Barnes & Jones
- MFR # FT53/54
- Zoro # G1632928
- Country of Origin United States
- Category Fan Parts
Details
For Use With | Steam Trap: 53FT/54FT |
Material | Brass/Stainless Steel |
For Use With Mfr. Model Number | 53FT/54FT Steam Trap |
Item | Steam Trap Repair Kit |
Features | Size: 3/4", 1" |
Fits Brand | Hoffman |
Product Type | Steam Trap Repair Kit |
Operating Temperature - Maximum | 250 Degrees F |
Operating Pressure - Maximum | 15 psi |
Includes Strainer | Strainer Not Included |
Compatible Brand | Hoffman |
Compatible Steam Trap Type | Float |
Compatible Manufacturer Model Number | 53FT, 54FT |
Description
Steam Trap Repair Kit, Compatible Brand Hoffman, Compatible Manufacturer Model Number 53FT, 54FT, Compatible Steam Trap Type Float, Includes Strainer Strainer Not Included, Material Brass/Stainless Steel, Operating Pressure - Maximum 15 psi, Operating Temperature - Maximum 250 Degrees F, Product Type Steam Trap Repair Kit
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Weatherhood, 12 In. (16D556)
- PLASTIC SUPPLY Reducer Coupling, 8 in x 6 in Duct Dia, Type I PVC, 10" L (PVCR08X06)
- AAF FLANDERS 16x16x2 Pleated Air Filter, MERV 8 (80055.021616)
- KMC CONTROLS Replacement Diaphram for MCP - 3631 (HPO-0038)
- BARNES & JONES Steam Trap Repair Kit (RK2015-5)
- BARNES & JONES Steam Trap Repair Kit (RK2015-4)
- BARNES & JONES Steam Trap Repair Kit (RK2015-3)
- BARNES & JONES Cage Unit and Cover (4320/C)
- BARNES & JONES Repair Kit, 1 in. (FT015H-1)
- BARNES & JONES Repair Head Assembly, 3/4 in. (40-215)
- DAYTON Power Cord (VE6ALE5PCG)
- Barnes & Jones Fan Parts