Shop All Fan Parts
Barnes & Jones
Cage Unit and Cover
Mfr # 5000/C
Zoro # G1632751
product price: $84.65
/ea
Free Shipping & Returns
$84.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Steam Trap: TB25,TS25,TS65,T65,TB25,TS65
- Material Brass/Stainless Steel
- Fits Brand Sarco
- For Use With Mfr. Model Number TB25 Steam Trap
- Features Size: 1/2", 3/4"
Product Information
- Brand Barnes & Jones
- MFR # 5000/C
- Zoro # G1632751
- Country of Origin United States
- Category Fan Parts
Details
For Use With | Steam Trap: TB25,TS25,TS65,T65,TB25,TS65 |
Material | Brass/Stainless Steel |
Fits Brand | Sarco |
For Use With Mfr. Model Number | TB25 Steam Trap |
Item | Steam Trap Cage Unit and Cover |
Features | Size: 1/2", 3/4" |
Product Type | Steam Trap Cage Unit and Cover |
Compatible Series | T65, TB25, TS25, TS65 |
Includes Strainer | Strainer Not Included |
Operating Pressure - Maximum | 25 psi |
Compatible Brand | SARCO |
Operating Temperature - Maximum | 267 Degrees F |
Compatible Steam Trap Type | Thermostatic |
Description
Steam Trap Cage Unit and Cover, Compatible Brand SARCO, Compatible Series T65, TB25, TS25, TS65, Compatible Steam Trap Type Thermostatic, Includes Strainer Strainer Not Included, Material Brass/Stainless Steel, Operating Pressure - Maximum 25 psi, Operating Temperature - Maximum 267 Degrees F, Product Type Steam Trap Cage Unit and Cover
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEXAUST CO Ducting Hose, 12 ft L, Red (2650125012)
- KOCH HEPA, Filter, Galv, 23-3/8x23-3/8x11-1/2" (H64A1X1)
- NU-CALGON Scale Remover, Liquid, 5 gal., Orange (4330-05)
- RHEEM Contactor, w/Aux 24V, 30A, 3P (42-102664-14)
- BARNES & JONES Trap, 1 in. (FT15-1)
- BARNES & JONES Cage Unit and Cover (2818/C)
- BARNES & JONES Steam Trap Repair Kit (RK2015-3)
- BARNES & JONES Steam Trap Repair Kit (1FT)
- BARNES & JONES Trap, 3/4 in. (FT15)
- BARNES & JONES Repair Head Assembly, 3/4 in. (40-215)
- WESTINGHOUSE 7702100 Fan Switch with Pull Chain, 125 to 250 V, 3, 6 A, Polished Brass (77021)
- Barnes & Jones Fan Parts