Shop All Fan Parts
Barnes & Jones
Cage Unit and Cover
Mfr # 4320/C
Zoro # G1632690
product price: $95.29
/ea
Free Shipping & Returns
$95.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Steam Trap: B1
- Material Brass/Stainless Steel
- For Use With Mfr. Model Number B1 w/integral seat Steam Trap
- Features Size: 1/2"
- Fits Brand Trane
Product Information
- Brand Barnes & Jones
- MFR # 4320/C
- Zoro # G1632690
- Country of Origin United States
- Category Fan Parts
Details
For Use With | Steam Trap: B1 |
Material | Brass/Stainless Steel |
Item | Steam Trap Cage Unit and Cover |
For Use With Mfr. Model Number | B1 w/integral seat Steam Trap |
Features | Size: 1/2" |
Fits Brand | Trane |
Product Type | Steam Trap Cage Unit and Cover |
Compatible Brand | Trane |
Operating Pressure - Maximum | 25 psi |
Compatible Series | B1 |
Operating Temperature - Maximum | 267 Degrees F |
Compatible Steam Trap Type | Thermostatic |
Includes Strainer | Strainer Not Included |
Description
Steam Trap Cage Unit and Cover, Compatible Brand Trane, Compatible Series B1, Compatible Steam Trap Type Thermostatic, Includes Strainer Strainer Not Included, Material Brass/Stainless Steel, Operating Pressure - Maximum 25 psi, Operating Temperature - Maximum 267 Degrees F, Product Type Steam Trap Cage Unit and Cover
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REZNOR 131988 Txfr 12Va Be141615-Rad (131988)
- DURAFLOW FILTRATION Washable Aluminum Air Filter 20 x 30 x 1 (HDA2030)
- HEAT HOG Heat Hog 9,000 BTU (HH-09SLN-A)
- CHAMPION COOLER Asrtd Size Aspen Pads, 2, for WC44/N44W (310085-10)
- BARNES & JONES Trap, 1-1/4 in. (FT15-2)
- BARNES & JONES Head Assembly, 3/4 in. and 1 in. (FT53/54)
- BARNES & JONES Steam Trap Repair Kit (1FT)
- BARNES & JONES Steam Trap Repair Kit (RK2015-5)
- BARNES & JONES Repair Head Assembly, 3/4 in. (40-215)
- BARNES & JONES Cage Unit and Cover (2818/C)
- SUPCO Round Run Capacitor, CR45X370R (CR45X370R)
- Barnes & Jones Fan Parts