Shop All Fan Parts
Barnes & Jones
Cage Unit and Cover
Mfr # 2818/C
Zoro # G1632858
Free Shipping & Returns
$85.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Steam Trap: 1G,1VG,1GT,1MG,1VMG,6G,7G,8G,9G,10G,6MG,7MG,8MG,9MG,10MG
- Material Brass/Stainless Steel
- For Use With Mfr. Model Number 1G on cover Steam Trap
- Features Size: 1/2", 3/4", 1-1/4", 1-1/2", 2"
- Fits Brand Illinois
Product Information
- Brand Barnes & Jones
- MFR # 2818/C
- Zoro # G1632858
- Country of Origin United States
- Category Fan Parts
Details
For Use With | Steam Trap: 1G,1VG,1GT,1MG,1VMG,6G,7G,8G,9G,10G,6MG,7MG,8MG,9MG,10MG |
Material | Brass/Stainless Steel |
For Use With Mfr. Model Number | 1G on cover Steam Trap |
Item | Steam Trap Cage Unit and Cover |
Features | Size: 1/2", 3/4", 1-1/4", 1-1/2", 2" |
Fits Brand | Illinois |
Product Type | Steam Trap Cage Unit and Cover |
Compatible Brand | Illinois |
Operating Pressure - Maximum | 25 psi |
Operating Temperature - Maximum | 267 Degrees F |
Compatible Series | 1G, 1GT, 1MG, 1VG, 1VMG |
Includes Strainer | Strainer Not Included |
Compatible Steam Trap Type | Thermostatic |
Description
Steam Trap Cage Unit and Cover, Compatible Brand Illinois, Compatible Series 1G, 1GT, 1MG, 1VG, 1VMG, Compatible Steam Trap Type Thermostatic, Includes Strainer Strainer Not Included, Material Brass/Stainless Steel, Operating Pressure - Maximum 25 psi, Operating Temperature - Maximum 267 Degrees F, Product Type Steam Trap Cage Unit and Cover
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHITE-RODGERS Classic 80 Series Thermostats, 5-1-1 Programs, 1 H 1 C, Hardwired/Battery, 24VAC (1F80-361)
- DIAL MFG Dial Mfg Inc Cord Cooler Motor 1Speed 96In 7512 (9767617)
- HONEYWELL Universal Carbon Pre-Filter (HRF-AP1)
- LIEBERT Solenoid Valve, 0.5 gpm, Strainer/REG (185108P1S)
- BARNES & JONES Trap, 1 in. (FT15-1)
- BARNES & JONES Trap, 3/4 in. (FT15)
- BARNES & JONES Repair Head Assembly, 3/4 in. (40-215)
- BARNES & JONES Steam Trap Repair Kit (2FT)
- BARNES & JONES Steam Trap Repair Kit (1FT)
- BARNES & JONES Float and Thermostatic Repair Kit (66CL)
- SUPCO Oval Run Capacitor, CR35X370 (CR35X370)
- Barnes & Jones Fan Parts