Shop All Fan Parts
Barnes & Jones
Cage Unit
Mfr # 3146
Zoro # G1632760
product price: $75.39
/ea
Free Shipping & Returns
$75.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Steam Trap: H, H-Vertical, E-Vertical,VH,HS,8,R30,R30-Vertical
- Material Stainless Steel
- Fits Brand Sarco, Erwel
- For Use With Mfr. Model Number H Steam Trap
- Features Size: 1/2", 3/4", 1/2"&3/4"
Product Information
- Brand Barnes & Jones
- MFR # 3146
- Zoro # G1632760
- Country of Origin United States
- Category Fan Parts
Details
For Use With | Steam Trap: H, H-Vertical, E-Vertical,VH,HS,8,R30,R30-Vertical |
Material | Stainless Steel |
Fits Brand | Sarco, Erwel |
For Use With Mfr. Model Number | H Steam Trap |
Item | Steam Trap Cage Unit |
Features | Size: 1/2", 3/4", 1/2"&3/4" |
Product Type | Steam Trap Cage Unit |
Operating Temperature - Maximum | 267 Degrees F |
Includes Strainer | Strainer Not Included |
Operating Pressure - Maximum | 25 psi |
Compatible Brand | SARCO |
Compatible Series | H |
Compatible Steam Trap Type | Thermostatic |
Description
Steam Trap Cage Unit, Compatible Brand SARCO, Compatible Series H, Compatible Steam Trap Type Thermostatic, Includes Strainer Strainer Not Included, Material Stainless Steel, Operating Pressure - Maximum 25 psi, Operating Temperature - Maximum 267 Degrees F, Product Type Steam Trap Cage Unit
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANARM Backward Incline Roof Exhaust Fan (BIRM1830500M)
- TJERNLUND PRODUCTS Blade (950-0417)
- SMART VENT 16 x 8 x 3 in Insulated Flood Vent 200 sq ft (1540520)
- NORDFAB Round Vibration Isolator, 10 in Duct Dia, Galvanized Steel, 22 GA, 10" W, 6-1/2" L, 10" H (8010005316)
- BARNES & JONES Repair Kit, 1 in. (FT015H-1)
- BARNES & JONES Trap, 3/4 in. (FT15)
- BARNES & JONES Steam Trap Repair Kit (RK2015-5)
- BARNES & JONES Steam Trap Cage Unit (1721)
- BARNES & JONES Float andThermostaticRebuild Kit, 3/4 in. (30-2A)
- BARNES & JONES Steam Trap Repair Kit (3FT)
- DANFOSS Adaptor, RA2000 (013G-8070)
- Barnes & Jones Fan Parts