Shop All Pond & Fountain Pumps
Barnes
Fountain Pump, 1/3 HP, 115V
Mfr # SFU31-GIS
Zoro # G8834366
product price: $1,079.99
/ea
Free Shipping & Returns
$1,079.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 1/3 hp
- Voltage 120V AC
- Amps 8 A
- Length 15 3/4 in
- Hz 60
Product Information
- Brand Barnes
- MFR # SFU31-GIS
- Zoro # G8834366
- Country of Origin United States
- Category Pond & Fountain Pumps
Dimensions
Length | 15 3/4 in |
Height | 8 1/16 in |
Cord Length | 12 ft |
Width | 7 3/4 in |
Overall Length | 15.8 in |
Overall Height | 8.1 in |
Compatible Discharge Pipe Size | 1 3/4 in |
Overall Width | 7.8 in |
Compatible Intake Pipe Size | 1 3/4 in |
Description
Pond Pump, Pump Housing Material Brass, Horsepower 1/3 hp, Nameplate Voltage 120V AC, Maximum Feet of Head 35 ft, Flow Rate @ 10 ft of Head (Maximum) 63 gpm, Flow Rate @ 15 ft of Head (Maximum) 58 gpm, Flow Rate @ 20 ft of Head (Maximum) 48 gpm, Compatible Intake Pipe Size 1 3/4 in, Compatible Discharge Pipe Size 1 3/4 in, Intake Type Screened, Discharge Type GHT, Cord Length 12 ft, Pump Type Submersible Fountain Pump, Submersible Yes, Phase Single, Series SFU, Amps 8 A
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRUNDFOS CR3-11 A-FGJ-A-E-HQQE 3x230/400 50HZ Vertical Multistage Centrifugal Pump & Motor. 3 Ph (98160839)
- DWYER INSTRUMENTS Electronic Flowmeter, Insertion, NPT (IEF-SN-CND)
- MADISON SPST Tank Liquid Level Switch Close on Rise 240VAC 50 psi (M3827-3NO)
- GRAYMILLS Coolant Suction Pump, 1/8HP, 230/460V (IMS08-F)
- BARNES Fountain Pump, 3/4 HP, 115V (SFU71-GIS)
- BARNES Fountain Pump, 1/2 HP, 115V (SFU51-GIS)
- BARNES Fountain Pump, 1 HP, 230V (SFU102-GIS)
- LITTLE GIANT PUMP Pump, circulating, 170gph, 115V (518087)
- POND BOSS Fountain Pump, 50 GPH (52769)
- BECKETT Beckett 3550 GPH Waterfall Pump, FC Series (FC3500-FC3550)
- THE FOUNTAIN PUMP 120 GPH fountain pump w/ adjustable flow control. 6' power cord. (01713)
- Barnes Pond & Fountain Pumps