Shop All Pressure Switches
Barksdale
5-20Bar 250V-Ac 30V-Dc Pressure Switch
Mfr # XTM-020-G1-S1-1
Zoro # G808567030
product price: $188.99
/ea
Free Shipping & Returns
$188.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage (DC) 30 V-DC
- Voltage (AC) 250 V-AC
- Pressure 72.519 PSI
Product Information
- Brand Barksdale
- MFR # XTM-020-G1-S1-1
- Zoro # G808567030
- Country of Origin Unknown
- Category Pressure Switches
Details
Voltage (DC) | 30 V-DC |
Voltage (AC) | 250 V-AC |
Pressure | 72.519 PSI |
Description
5-20Bar 250V-Ac 30V-Dc Pressure Switch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Shrink Tubing, 0.063in ID, Clear, 4ft, PK25 (FP301-1/16-48"-CLEAR-25 PCS)
- PANDUIT 1-1/8" L, 1-1/8" W, Black Plastic Cable Tie Mount, Package quantity: 100 (SGABM30-AV-C300)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, Round, Furniture Feed (PT2X2CGY)
- REED INSTRUMENTS REED Hard Shell Carrying Case, Medium (R9940)
- BARKSDALE ACTUATED 160-3200PSI 125/250/480V-AC PRESSURE SWITCH (B1T-A32SS)
- BARKSDALE 0.5-80PSI 125/250/480V-AC PRESSURE SWITCH (D2T-A8033)
- BARKSDALE 0.4-18PSI 125/250/480V-AC PRESSURE SWITCH (D2T-H18)
- BARKSDALE 35400Psi 125250480600VAc Pressure Switch (TC9622-1)
- BARKSDALE ADJUSTABLE 1/4IN 0.4-18PSI 125/250/480V-AC PRESSURE SWITCH (CD1H-H18SS)
- BARKSDALE 50-1200PSI 125/250/480V-AC PRESSURE SWITCH (B1T-A12SS)
- CONDOR USA Pressure Switch, (4) Port, 1/4 in FNPT, DPST, 20 to 105 psi, Standard Action (11SCXX)
- Barksdale Switches