Shop All Books
Barker Creek
What a Square Peel & Stick Library Pockets, 30/Pack
Mfr # 1223
Zoro # G807165305
product price: $7.99
/pk 30, $0.27/ea
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Multicolor
- Length 5.12
- Height 0.75
- Width 3.5
- Includes 30 Peel & Stick Library Pockets
Product Information
- Brand Barker Creek
- MFR # 1223
- Zoro # G807165305
- UPC # 612086012237
- Country of Origin United States
- Category Books
Dimensions
Length | 5.12 |
Height | 0.75 |
Width | 3.5 |
Details
Color | Multicolor |
Includes | 30 Peel & Stick Library Pockets |
Item | Peel & Stick Library Pockets |
Description
Barker Creek's What a Square Peel Stick Library Pockets are great for organizing flash cards, hall passes, file folder game pieces, spelling word lists, library cards, reading logs, and more This set includes 30 pockets Each pocket has two selfadhesive peel stick strips on the back making them easy to adhere to file folders, binders, charts, signs, hallways, and doors The possibilities are limited only by your imagination Each library pocket measures 3 12 x 5 18 and will hold standard 3 x 5 Index Cards Coordinating products available Search Barker Creek Retro
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNWORKS Construction Paper, 58lb, 9 x 12, Orange, PK50 (6603)
- UNIVERSEAL Padlock Seals, Red, Plastic, PK50 (UFLEX RED50)
- BROTHER Adhesive TZ Tape (R) Cartridge 0.70"x26-1/5ft., White/Blue (TZe545)
- MARKAL Paint Marker, Medium Tip, Orange Color Family, Paint (96877)
- BARKER CREEK Chevron Nautical Peel & Stick Library Pockets, Multi-Design, 30/Pack (1232)
- BARKER CREEK Peel & Stick Library Pockets Curated Collection, Multi-Designs, 150/Set (3533)
- MELISSA & DOUG Poke-a-Dot Alphabet Learning Cards (31470)
- BSA The Middlesteins - Audiobook CD (9781619695400)
- POSTER PALS French Multi-Purpose Card Set (P135)
- SIMON & SCHUSTER From the Mixed-up Files of Mrs. Basil E. Frankweiler, Children's Book (9780689711817)
- SCHOOL RITE Template Transitional Manusc. Lower-1 Letters Manuscript Lowercase (SR-6471)
- Barker Creek Books