Shop All File Folders
Barker Creek
Tie-Dye Peel & Stick Library Pockets, 30/Pack
Mfr # 1210
Zoro # G307020425
product price: $7.45
/pk 30, $0.25/ea
$7.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Index Tab Color Multicolor
- Width 3.5
- Height 0.75
- Outside Length 5.12
- Includes 30 Peel & Stick Library Pockets
Product Information
- Brand Barker Creek
- MFR # 1210
- Zoro # G307020425
- UPC # 612086012107
- Country of Origin United States
- Category File Folders
Dimensions
Width | 3.5 |
Height | 0.75 |
Outside Length | 5.12 |
Details
Item | Peel & Stick Library Pockets |
Index Tab Color | Multicolor |
Includes | 30 Peel & Stick Library Pockets |
Description
Barker Creeks TieDye Peel Stick Library Pockets are great for organizing flash cards hall passes file folder game pieces spelling word lists library cards reading logs and more This set includes 30 pockets Each pocket has two selfadhesive peel stick strips on the back making them easy to adhere to file folders binders charts signs hallways and doorsthe possibilities are limited only by your imagination Youll find dozens of creative uses for Barker Creeks versatile library pockets Suitable for all ages and grades Each library pocket measures 3 12 x 5 18 and will hold standard 3 x 5 Index Cards Coordinating products available Search Barker Creek TieDye
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STACKSTAMP Stamp, Emailed-Faxed-Received, Asst. Ink (8800)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 8" x 5", 2 mil, Clear, Pk100 (2EWP9)
- AMPAD Scratch Pads, Unruled, 3 x 5, White, 100 Sheets, PK12 (21-730)
- FROGGY'S FOG 2 oz. HOLIDAY SPICE - Water Based Scent Additive for Fog, Haze, Snow & Bubble Juice (WBS-2OZ-HOLI)
- BARKER CREEK Gold Get Organized Office Kit, Multi-Design Set, 107/Set (113)
- BARKER CREEK Moroccan Designer Legal-Size File Folders, Multi-Design Set, 9/Package (2501)
- BARKER CREEK Gold Designer Letter-Size File Folders, Multi-Design Set, 12/Package (1337)
- BARKER CREEK Black & White Dots Get Organized Office Kit, 107/Set (103)
- BARKER CREEK Color Me! In My Garden Designer Letter File Folders, Multi-Design Set, 12/Package (1343)
- BARKER CREEK Moroccan Designer Legal-Size File Folders, Multi-Design Set, 18/Package (3906)
- SMEAD Folder, Classf, Ltr, 3""Ex, 3Div Pk (SMD14092)
- Barker Creek File Folders