Shop All File Folders
Barker Creek
Tie-Dye and Ombré Designer Letter-Size File Folders, Multi-Design Set, 12/Package
Mfr # 1346
Zoro # G407164951
product price: $14.99
/pk 12, $1.25/ea
$14.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Index Tab Color Multicolor
- Width 9.5
- Height 0.5
- Outside Length 12
- Includes 12 Letter Size File Folders
Product Information
- Brand Barker Creek
- MFR # 1346
- Zoro # G407164951
- UPC # 704068013469
- Country of Origin United States
- Category File Folders
Dimensions
Width | 9.5 |
Height | 0.5 |
Outside Length | 12 |
Details
Item | Letter Size File Folder |
Index Tab Color | Multicolor |
Includes | 12 Letter Size File Folders |
Description
Barker Creek's TieDye and Ombre LetterSized File Folders are an affordable way to organize your office, classroom, and home with style and flair This set includes 12 fully reversible file folders three each of four beautiful designs The first set of three folders features a blue tiedye design on the outside and a vibrant aquablue ombre design on the inside The second set of three folders features a lime tiedye design on the outside and a vibrant yellowgreen ombre design on the inside The third set of three folders features a purple tiedye design on the outside and a lilacpurple ombre design on the inside The fourth set of three folders features a pink tiedye design on the outside and a pinkcoral ombre design on the inside The folders are 13 tabbed which, in file folder lingo means they have three tab positions four folders are tabbed on the left, four are tabbed in the center and four are tabbed on the right They are great for everyday filing needs, presenting meeting handouts, organizing important papers, sending work home with students, storing treasured photos and archiving other significant mementos The possibilities are limited only by your imagination Coordinating products available Search Barker Creek TieDye and Ombre
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH Carton Sealing Tape, Green, 48mm x 50m (373)
- QUARTET Dry-Erase Board, Motion Cubicle, w/marker, 18"x24", Black (QRTMMP25)
- GOODWRAPPERS Hand Stretch Wrap 20" x 1000 ft., Cast Black Tint (15A986)
- PARTNERS BRAND Paper Twist Ties, 12" x 5/32", White, 2000/Case (PBT12W)
- BARKER CREEK Tie-Dye Peel & Stick Library Pockets, 30/Pack (1210)
- BARKER CREEK Moroccan Designer Legal-Size File Folders, Multi-Design Set, 9/Package (2501)
- BARKER CREEK Gold Designer Letter-Size File Folders, Multi-Design Set, 12/Package (1337)
- BARKER CREEK Moroccan Designer Legal-Size File Folders, Multi-Design Set, 18/Package (3906)
- BARKER CREEK Color Me! In My Garden Designer Letter File Folders, Multi-Design Set, 12/Package (1343)
- BARKER CREEK Gold Get Organized Office Kit, Multi-Design Set, 107/Set (113)
- BUSINESS SOURCE File Pocket Legal 8 1/2" x 14" Sheet Size 1" Expansion (02019)
- Barker Creek File Folders