Shop All Copy & Printer Paper
Barker Creek
Red & White Dot Computer Paper, 50 sheets/Package
Mfr # 716
Zoro # G007165075
$8.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Multicolor
- Paper Weight 0.7
- Width 8.5
- Includes 50 Sheets of Computer Paper
- Length 11
Product Information
- Brand Barker Creek
- MFR # 716
- Zoro # G007165075
- UPC # 612086007165
- Country of Origin United States
- Category Copy & Printer Paper
Dimensions
Width | 8.5 |
Length | 11 |
Details
Item | Computer Paper |
Color | Multicolor |
Paper Weight | 0.7 |
Includes | 50 Sheets of Computer Paper |
Description
Barker Creek's Red White Dot Computer Paper is affordable and beautiful It is multidirectional for versatility Use it to add a memorable touch to letters, design custom awards and certificates, add an extra wow to presentations and reports, create gorgeous invitations, make stunning bulletin boards, and so much more Each package includes 50 8 12 x 11 sheets of decorative paper which is compatible with most laser printers Coordinating products available Search Barker Creek Dots
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- START INTERNATIONAL Electric Label Rewinder 6" x 10-7/16"H, Black (LR4500W)
- ROYAL TONER Toner for Kyocera TK1172 Comp Toner 7.2K VL (TK-1172)
- TAPE LOGIC Tape Logic® Labels, "Heavy", 2" x 8", Multiple, 500/Roll (DL1470)
- TAPECASE Blank Inventory Control Label Pink 2"W, Pk1000 (16U843)
- BARKER CREEK Go Green Computer Paper, 50 sheets/Package (724)
- BARKER CREEK Happy Bright Stripe Computer Paper, 100 sheets/Package (3625)
- BARKER CREEK Petals Computer Paper, 50 sheets/Package (700)
- BARKER CREEK Gold Computer Paper, 50 sheets/Package (741)
- BARKER CREEK Kai Ola Sea Turtles Computer Paper, 50 sheets/Package (764)
- BARKER CREEK Kai Ola Sea Turtles Computer Paper, 100 sheets/Package (4204)
- SOUTHWORTH Paper, Resume, 100%Ctn, 24#, We Pk (SOUR14CF)
- Barker Creek Copy & Printer Paper