Shop All Books
Barker Creek
Reading Fundamentals Book Set, 9/Set
Mfr # 3501 BK
Zoro # G107165074
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Multicolor
- Length 11
- Width 8.5
- Includes 9 Grammar Books
- Height 1.8
Product Information
- Brand Barker Creek
- MFR # 3501 BK
- Zoro # G107165074
- UPC # 704068035010
- Country of Origin United States
- Category Books
Dimensions
Length | 11 |
Width | 8.5 |
Height | 1.8 |
Details
Item | Grammar Book Set |
Color | Multicolor |
Includes | 9 Grammar Books |
Description
Barker Creek's Grammar Book Set helps students understand and master key grammar concepts Included are nine activity books that address different parts of speech Each 48page activity book includes a wellresearched set of handson lessons, clear examples, and definitions The lessons are reproducible for school and home use and are great for ESLELL too This classroom set will help your students understand 1 homophones, synonyms, and antonyms 2 compound words 3 nouns 4 verbs and adverbs 5 adjectives 6 collective nouns 7 prefixes and suffixes 8 idioms and 9 similes Correlated to the Common Core State Standards Coordinating products available Search Barker Creek Grammar
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPE LOGIC Tape Logic® Labels, "Do Not Stack", 3" x 4", Red/White/Black, 500/Roll (IPM309)
- ZORO SELECT ECT32 18 x 18 x 12 RSC, 18x18x12 in (60YP84)
- POST-IT Flag, 1", Orange, PK100 (680-OE2)
- SMEAD File Pocket Straight-Cut 8-1/2 x 11", 5.25" Expansion, Pk10 (73234)
- BARKER CREEK Chevron Nautical Peel & Stick Library Pockets, Multi-Design, 30/Pack (1232)
- BARKER CREEK Peel & Stick Library Pockets Curated Collection, Multi-Designs, 150/Set (3533)
- PACON Chart Tablets, Cursive Cover, 30 Sheets (74630)
- SCHOLASTIC TEACHING RESOURCES Learning Mats - Alphabet, Grades PreK-1 (SC823958)
- ASHLEY PRODUCTIONS Smart Poly Learning Mat, 12 x 17in., Double-Sided, ABC + Numbers 1-20 (95020)
- EDUPRESS Number Bonds - Multiplication and Division Flash Cards (TCR62055)
- EVAN-MOOR Daily Language Review Teacher’s Edition, Grade 6 (576)
- Barker Creek Books