Shop All File Folders
Barker Creek
Petals & Prickles File Folder & Library Pockets, Multi-Design Set, 42/Set
Mfr # 3878
Zoro # G007164665
product price: $25.59
/ea
$25.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Index Tab Color Multicolor
- Width 9.5
- Height 1
- Outside Length 12
- Includes 12 Letter Size File Folders, 30 Library Pockets
Product Information
- Brand Barker Creek
- MFR # 3878
- Zoro # G007164665
- UPC # 704068038783
- Country of Origin United States
- Category File Folders
Dimensions
Width | 9.5 |
Height | 1 |
Outside Length | 12 |
Details
Item | Folder & Pocket Set |
Index Tab Color | Multicolor |
Includes | 12 Letter Size File Folders, 30 Library Pockets |
Description
Barker Creek's Petals Prickles FolderPocket Set is great for so many projects The set includes 12 folders three each of four beautiful designs and 30 peel stick library pockets ten each of three colorful designs Create learning center activities and lapbooks, or simply add pockets to your folders for filing smaller items or keeping an index card size list It's easy to customize Barker Creek's FolderPocket set to fit your needs and works well in any school, home, office, or dorm Coordinating products available Search Barker Creek Petals Prickles
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EVERRICH INDUSTRIES Everrich EVV-0011 Foam Dice with Dots or Numbers (EVV-0011)
- UNIVERSAL Quiet Tape Box Sealng Tape, 48mmx100m, PK6 (UNV73000)
- VICTOR TECHNOLOGY Finance Portable Calculator, LCD, 12 Digit (1190)
- MASTER MAGNETICS Magnetic Shapes, Charcoal, PK30 (7257)
- BARKER CREEK Black & White Dots Get Organized Office Kit, 107/Set (103)
- BARKER CREEK Moroccan Designer Legal-Size File Folders, Multi-Design Set, 18/Package (3906)
- BARKER CREEK Tie-Dye Peel & Stick Library Pockets, 30/Pack (1210)
- BARKER CREEK Moroccan Designer Legal-Size File Folders, Multi-Design Set, 9/Package (2501)
- BARKER CREEK Gold Designer Letter-Size File Folders, Multi-Design Set, 12/Package (1337)
- BARKER CREEK Color Me! In My Garden Designer Letter File Folders, Multi-Design Set, 12/Package (1343)
- SMEAD Pocket, File, Ltr, 5.25""Expnsn Pk (SMD73274)
- Barker Creek File Folders