Shop All File Folders
Barker Creek
Petals & Prickles Designer Letter-Size File Folders, Multi-Design Set, 12/Package
Mfr # 1306
Zoro # G107165005
product price: $17.19
/pk 12, $1.43/ea
$17.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Index Tab Color Multicolor
- Width 9.5
- Height 0.5
- Includes 12 Letter Size File Folders
- Outside Length 12
Product Information
- Brand Barker Creek
- MFR # 1306
- Zoro # G107165005
- UPC # 704068013063
- Country of Origin United States
- Category File Folders
Dimensions
Width | 9.5 |
Height | 0.5 |
Outside Length | 12 |
Details
Item | Letter Size File Folder |
Index Tab Color | Multicolor |
Includes | 12 Letter Size File Folders |
Description
Barker Creek's Petals Prickles lettersized file folders are an affordable way to organize your office, classroom, or home with style and flair The set includes 12 folders three each of four beautiful designs The first design is a navy folder with lovely flowers and vines along with the quote To plant a garden is to believe in tomorrow Audrey Hepburn The second design is a turquoise color with multicolored flowers The third design is a brown folder with different types of cacti in many shades of green The last folder design is a light pink color with different colorful cacti and succulents and features the saying Keep Going Keep Growing The inside of the folders have beautiful solid colors making each folder fully reversible for added value The tabs are 13 cut and the folders are printed on durable 12point stock They are great for everyday filing needs, presenting meeting handouts, organizing important papers, sending work home with students, storing treasured photos and archiving other significant mementos The possibilities are limited only by your imagination Coordinating products available Search Barker Creek Petals Prickles
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOUSE OF DOOLITTLE 22 x 17" Doodle Desk Pad, 50 Pg (HOD40003)
- POST-IT Flag, Sign/Date, Assrtd, PK4 (684SD)
- MAYNE Charleston Plus Mail Post - White (5846-W)
- ASP Addendum Stickers (Adhesive) Plain Stock, 3 1/8" X 11" 4 Sided Seal Pk (8300-3)
- BARKER CREEK Gold Get Organized Office Kit, Multi-Design Set, 107/Set (113)
- BARKER CREEK Moroccan Designer Legal-Size File Folders, Multi-Design Set, 18/Package (3906)
- BARKER CREEK Moroccan Designer Legal-Size File Folders, Multi-Design Set, 9/Package (2501)
- BARKER CREEK Black & White Dots Get Organized Office Kit, 107/Set (103)
- BARKER CREEK Color Me! In My Garden Designer Letter File Folders, Multi-Design Set, 12/Package (1343)
- BARKER CREEK Gold Designer Letter-Size File Folders, Multi-Design Set, 12/Package (1337)
- PENDAFLEX Pocket, Tyvek, 3.5", Ltr, 10Bx Pk (PFX63264)
- Barker Creek File Folders