Shop All Books
Barker Creek
Peace Library Pocket Set, 90/Set
Mfr # 4070
Zoro # G807165091
product price: $25.19
/pk 90, $0.28/ea
$25.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 5.12
- Includes 60 Peel & Stick Library Pockets, 30 Library Pockets
- Width 3.5
- Height 2.25
- Color Multicolor
Product Information
- Brand Barker Creek
- MFR # 4070
- Zoro # G807165091
- UPC # 704068040700
- Country of Origin United States
- Category Books
Dimensions
Length | 5.12 |
Width | 3.5 |
Height | 2.25 |
Details
Item | Library Pocket Set |
Includes | 60 Peel & Stick Library Pockets, 30 Library Pockets |
Color | Multicolor |
Description
Barker Creek's Peace Library Pockets are great for organizing flash cards, hall passes, file folder game pieces, spelling word lists, library cards, reading logs, and more This set includes 90 pockets thirty each of three colorful designs Each pocket is 3 12 x 5 18 The three designs included are peace, check, and dots 60 of these library pockets also have two selfadhesive peel stick strips on the back making them easy to adhere to file folders, binders, charts, signs, hallways, and doors Coordinating product available Search Barker Creek Black Check, Barker Creek Dots, and Barker Creek Peace
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOOLAH 500 Count Preformed Nickel Coin Wrappers (72905500)
- BIC Pen, Velocity, Be, PK36 (VLG361-BLU)
- SCOTCH Removable Clear Mounting Squares, PK35 (859)
- ZEBRA PEN F-301 Compact Capped Ballpoint 0.7mm Black 2pk (27412)
- BARKER CREEK Chevron Nautical Peel & Stick Library Pockets, Multi-Design, 30/Pack (1232)
- BARKER CREEK Peel & Stick Library Pockets Curated Collection, Multi-Designs, 150/Set (3533)
- SPECTRUM Spectrum® Math Workbook, Grade 7 (704567)
- AZIMPORT Azimport MPT550 White Brown My Dog Piggy Bank Robotic Coin Munching Money Box - White & Brown (MPT550 White Brown)
- BSA Tides Of History, Rise Of The Modern World, Volume 1 Book (9781982524000)
- BSA Twelfth Night - Audiobook CD (9781932219400)
- TOPS Receipt Book, 2 Part, 4 Per Page (46806)
- Barker Creek Books