Shop All File Folders
Barker Creek
Nautical Chevron Designer Letter-Size File Folders, Multi-Design Set, 24/Package
Mfr # 3957
Zoro # G507164776
product price: $31.49
/pk 24, $1.31/ea
$31.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Index Tab Color Multicolor
- Width 9.5
- Height 1
- Includes 24 Letter Size File Folders
- Outside Length 12
Product Information
- Brand Barker Creek
- MFR # 3957
- Zoro # G507164776
- UPC # 704068039575
- Country of Origin United States
- Category File Folders
Dimensions
Width | 9.5 |
Height | 1 |
Outside Length | 12 |
Details
Item | Letter Size File Folder Set |
Index Tab Color | Multicolor |
Includes | 24 Letter Size File Folders |
Description
Barker Creek's Nautical Chevron LetterSize File Folders are an affordable way to organize your office, classroom, or home with style and flair This set of stylish desk accessories includes 24 file folders six each of four colorful designs The folders are 13 tabbed, which means that they have three tab positions eight folders are tabbed on the left, eight folders are tabbed in the center, and eight are tabbed on the right They are great for everyday filing needs, presenting meeting handouts, organizing important papers, sending work home with students, storing treasured photos and archiving other significant mementos These Nautical Chevron file folders come with a preprinted label on the front for adding a table of contents, highlighting meeting agendas, listing the names of team members, bulleting travel itineraries, and so much more These unique office supplies are fully reversible, each folder having a multicolored design on one side and a soft, solid color on the reverse side The possibilities are limited only by your imagination Coordinating products are available Search Barker Creek Chevron
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEBRA PEN Stick Pen, Gel Ink, Creative Collection, 1.0mm, 60/PK, AST PK (ZEB41960)
- ELECTRIDUCT Split Wire Loom Tubing- 1/4" x 100ft- Yellow (WL-025-100-YL)
- PRESSMAN SMATH® Math Learning Game (5202)
- MELISSA & DOUG Lets Play House Condiment Set (9358)
- BARKER CREEK Gold Designer Letter-Size File Folders, Multi-Design Set, 12/Package (1337)
- BARKER CREEK Gold Get Organized Office Kit, Multi-Design Set, 107/Set (113)
- BARKER CREEK Moroccan Designer Legal-Size File Folders, Multi-Design Set, 9/Package (2501)
- BARKER CREEK Black & White Dots Get Organized Office Kit, 107/Set (103)
- BARKER CREEK Tie-Dye Peel & Stick Library Pockets, 30/Pack (1210)
- BARKER CREEK Color Me! In My Garden Designer Letter File Folders, Multi-Design Set, 12/Package (1343)
- NATURE SAVER Nature Saver Classification Folders, PK10 (NATSP17205)
- Barker Creek File Folders