Shop All File Folders
Barker Creek
Moroccan Designer Legal-Size File Folders, Multi-Design Set, 9/Package
Mfr # 2501
Zoro # G707165207
original price:
$28.74
12% off
new price: $25.15
/pk 9, $2.79/ea
$25.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Index Tab Color Multicolor
- Width 9.5
- Height 0.5
- Outside Length 14.875
- Includes 9 Legal Size File Folders
Product Information
- Brand Barker Creek
- MFR # 2501
- Zoro # G707165207
- UPC # 704068025011
- Country of Origin China
- Category File Folders
Dimensions
Width | 9.5 |
Height | 0.5 |
Outside Length | 14.875 |
Details
Item | Legal Size File Folder |
Index Tab Color | Multicolor |
Includes | 9 Legal Size File Folders |
Description
Barker Creek's Moroccan legalsized file folders take functional design into the fashion stratosphere These legalsized fashion file folders are raising the style bar for those of us who use legal folders at work, school, and home This stunning set includes nine beautifully designed legalsized file folders three folders each of three different colors of ontrend designs Printed on durable 12 pt stock and fully reversible, the folders are 13 cut and include a preprinted label on the front for adding a table of contents, highlighting meeting agendas, listing contact information for team membersand so much more Perfect for home, office, school , or dorm Coordinating products available Search Barker Creek Moroccan
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZAR DISPLAYS Four-Pocket Trifold Wall Mount Brochure Holder, PK2 (252063)
- CHEMSORB Loose Absorbent, White, Drum, 60 lb (SP30GA-LB60D)
- QUALITY PARK Catalog Envelope, White, Paper, PK100 (QUA44582)
- SEE ALL INDUSTRIES Blank Tag, 5-1/4 x 2-5/8 In, Yel, PK25 (TUF-G05YW)
- BARKER CREEK Gold Get Organized Office Kit, Multi-Design Set, 107/Set (113)
- BARKER CREEK Tie-Dye Peel & Stick Library Pockets, 30/Pack (1210)
- BARKER CREEK Moroccan Designer Legal-Size File Folders, Multi-Design Set, 18/Package (3906)
- BARKER CREEK Color Me! In My Garden Designer Letter File Folders, Multi-Design Set, 12/Package (1343)
- BARKER CREEK Black & White Dots Get Organized Office Kit, 107/Set (103)
- BARKER CREEK Gold Designer Letter-Size File Folders, Multi-Design Set, 12/Package (1337)
- SMEAD Pocket Folder End Tab, 3.5" Expansion, Red, PK10, Size: Letter (73686)
- Barker Creek File Folders