Shop All File Folders
Barker Creek
Moroccan Designer Legal-Size File Folders, Multi-Design Set, 18/Package
Mfr # 3906
Zoro # G807165169
product price: $35.99
/pk 18, $2.00/ea
$35.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Index Tab Color Multicolor
- Width 9.5
- Height 1
- Includes 18 Legal Size File Folders
- Outside Length 14.875
Product Information
- Brand Barker Creek
- MFR # 3906
- Zoro # G807165169
- UPC # 704068039063
- Country of Origin China
- Category File Folders
Dimensions
Width | 9.5 |
Height | 1 |
Outside Length | 14.875 |
Details
Item | Legal Size File Folder Set |
Index Tab Color | Multicolor |
Includes | 18 Legal Size File Folders |
Description
Barker Creek's Moroccan legalsized file folders take functional design into the fashion stratosphere These legalsized fashion file folders are raising the style bar for those of us who use legal folders at work, school, and home This stunning set includes eighteen beautifully designed legalsized file folders six folders each of three different colors of ontrend designs Printed on durable 12 pt stock and fully reversible, the folders are 13 cut and include a preprinted label on the front for adding a table of contents, highlighting meeting agendas, listing contact information for team membersand so much more Perfect for home, office, school , or dorm Coordinating products available Search Barker Creek Moroccan
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INNOVERA Reman Black Drum Unit, Replacement for Brother DR890, 30,000 PY (IVRDR890)
- NIFTY PRODUCTS Tape Dispenser, Multi-roll, Tabletop, 6" (D56HD)
- PACON Paper, Tagboard, 9" x 12", Manila, PK100 (5111)
- POLAR-TECH Insulated Shipping Bio Foam & Carton, 1-5 Day, Height: 13-3/8" (220C)
- BARKER CREEK Color Me! In My Garden Designer Letter File Folders, Multi-Design Set, 12/Package (1343)
- BARKER CREEK Moroccan Designer Legal-Size File Folders, Multi-Design Set, 9/Package (2501)
- BARKER CREEK Gold Get Organized Office Kit, Multi-Design Set, 107/Set (113)
- BARKER CREEK Tie-Dye Peel & Stick Library Pockets, 30/Pack (1210)
- BARKER CREEK Gold Designer Letter-Size File Folders, Multi-Design Set, 12/Package (1337)
- BARKER CREEK Black & White Dots Get Organized Office Kit, 107/Set (103)
- LION OFFICE PRODUCTS Lion Office Products LIO48160CR Epand-N-File Poly Expanding Wallet - Clear (LIO48160CR)
- Barker Creek File Folders