Shop All File Folders
Barker Creek
Kai Ola Designer Letter File Folders, Multi-Design Set, 24/Package
Mfr # 4310
Zoro # G007165143
product price: $28.89
/pk 24, $1.20/ea
$28.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Index Tab Color Multicolor
- Width 9.5
- Height 1
- Outside Length 12
- Includes 24 Letter Size File Folders
Product Information
- Brand Barker Creek
- MFR # 4310
- Zoro # G007165143
- UPC # 612086043101
- Country of Origin United States
- Category File Folders
Dimensions
Width | 9.5 |
Height | 1 |
Outside Length | 12 |
Details
Item | Letter Size File Folder Set |
Index Tab Color | Multicolor |
Includes | 24 Letter Size File Folders |
Description
Barker Creek's Kai Ola LetterSized File Folders are an affordable way to organize your office, classroom, and home with style and flair This set includes 24 file folders six each of four beautiful designs The first set of six folders features sea turtles with shells and starfish on a beautiful aqua blue background on the outside of the folder with a tangerine orange interior The second set of six folders has vibrant colored jellyfish on a lovely navy and blue background on the outside with a lime green interior The third set of six folders has colorful starfish of various sizes on a lovely blue and aqua background on the outside with a hot pink interior The fourth set of six folders has beautiful fish of various colors and sizes on a lovely taupe background on the outside with an aqua blue interior The folders are 13 tabbed which, in file folder lingo means they have three tab positions eight folders are tabbed on the left, eight are tabbed in the center and eight are tabbed on the right Fully reversible, each folder has a colorful design on one side and a vibrant, solid color on the reverse side perfect for making file folder games and lapbooks Additionally, they are great for everyday filing needs, presenting meeting handouts, organizing important papers, sending work home with students, storing treasured photos and archiving other significant mementos The possibilities are limited only by your imagination Coordinating products available Search Barker Creek Kai Ola
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON TICONDEROGA Pencil, Black, PK12 (DIX22500)
- C-LINE PRODUCTS Shop Ticket Holders, Clear, 9 x 12", PK25 (46912)
- PCI Pci Konica Minolta Tn613C Tn-613C A0Tm430 Cyan Toner Cartridge For (TN613C-PC)
- ZORO SELECT Double Wall Boxes, 20" x 16" x 16", Kraft, 10/Bundle (22XM45)
- BARKER CREEK Black & White Dots Get Organized Office Kit, 107/Set (103)
- BARKER CREEK Tie-Dye Peel & Stick Library Pockets, 30/Pack (1210)
- BARKER CREEK Moroccan Designer Legal-Size File Folders, Multi-Design Set, 18/Package (3906)
- BARKER CREEK Moroccan Designer Legal-Size File Folders, Multi-Design Set, 9/Package (2501)
- BARKER CREEK Color Me! In My Garden Designer Letter File Folders, Multi-Design Set, 12/Package (1343)
- BARKER CREEK Gold Designer Letter-Size File Folders, Multi-Design Set, 12/Package (1337)
- UNIVERSAL Pressboard Classification Folder 8-1/2 x 14", Green, PK10 (UNV10312)
- Barker Creek File Folders