Shop All Books
Barker Creek
Happy Peel & Stick Library Pockets, Multi-Design, 60/Set
Mfr # 3839
Zoro # G907165298
product price: $17.99
/pk 60, $0.30/ea
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3.5
- Height 1.5
- Includes 60 Peel & Stick Library Pockets
- Length 5.12
- Color Multicolor
Product Information
- Brand Barker Creek
- MFR # 3839
- Zoro # G907165298
- UPC # 704068038394
- Country of Origin United States
- Category Books
Dimensions
Width | 3.5 |
Height | 1.5 |
Length | 5.12 |
Details
Includes | 60 Peel & Stick Library Pockets |
Item | Library Pocket Set |
Color | Multicolor |
Description
Barker Creek's Peel Stick Happy Library Pockets are great for organizing flash cards, hall passes, file folder game pieces, spelling word lists, library cards, reading logs, and more This set includes 60 pockets twenty each of three colorful designs Each pocket has two selfadhesive peel stick strips on the back making them easy to adhere to file folders, binders, charts, signs, hallways, and doors There is a preprinted label on the front of each pocket for recording student names, labeling contents, identifying hall passes, writing book titles the possibilities are limited only by your imagination Coordinating products available Search Barker Creek Happy
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYMO BY PELOUZE Digital Portable Digital Scale 100 lb. Capacity (PEL1776111)
- MINIGRIP Reclosable Poly Bag Zipper Seal 5" x 5", 2 mil, Clear, Pk1000 (MGRL2P0505)
- COSCO ACCU-STAMP 2 Shutter ORIGINAL 2 Color (038922)
- FELLOWES Paper Shredder, Cross-Cut, 17 Sheets (FEL3229901)
- BARKER CREEK Peel & Stick Library Pockets Curated Collection, Multi-Designs, 150/Set (3533)
- BARKER CREEK Chevron Nautical Peel & Stick Library Pockets, Multi-Design, 30/Pack (1232)
- SHELL EDUCATION Shell Education 180 Days of Language Book, Grade 2 (51167)
- EVAN-MOOR EDUCATIONAL PUBLISHERS STEM Lessons + Challenges, Teachers Edition, Grade 3 (9943)
- LEARNING RESOURCES Math Activity Set, Dino-Sorters, 3", 55/ST, Multi PK (LRNLER1768)
- CREATIVE TEACHING PRESS Phonemic Awareness Book (2332)
- CARSON DELLOSA Skills for Success Spanish Resource Book, Grade 6-12, Paperback (4301)
- Barker Creek Books