Shop All File Folders
Barker Creek
Happy Get Organized Office Kit, Multi-Design Set, 107/Set
Mfr # 114
Zoro # G707164729
product price: $33.29
/ea
$33.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Index Tab Color Multicolor
- Width 9.5
- Height 1.125
- Includes 12 File Folders, 50 Sheets of Computer Paper, 45 Name Tags/Self-Adhesive Labels
- Outside Length 12
Product Information
- Brand Barker Creek
- MFR # 114
- Zoro # G707164729
- UPC # 704068001145
- Country of Origin United States
- Category File Folders
Dimensions
Width | 9.5 |
Height | 1.125 |
Outside Length | 12 |
Details
Item | Get Organized Set |
Index Tab Color | Multicolor |
Includes | 12 File Folders, 50 Sheets of Computer Paper, 45 Name Tags/Self-Adhesive Labels |
Description
Barker Creek's Happy Get Organized Kit will help you stay on task in style The file folders are printed on sturdy 12 point cardstock, feature 13 cut tabs, and are reversible The selfadhesive labels measure 35 x 275 and work well as gift tags, name badges, address labels, and so much more The coordinating paper is compatible with most laser and inkjet printers Say goodbye to boring old office supplies and hello to fun and fashion Coordinating products available Search Barker Creek Happy
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATERMAN Refill, Ballpoint, Medium, Black (834254)
- CHARLES LEONARD Primary Pencil, 0.41", Red with Eraser, 12 Per Box, PK3 (65505)
- ZORO SELECT Hand Stretch Wrap 12" x 2000 ft., Cast Style, Clear (15A933)
- CHARLES LEONARD Two-Hole Metal Pencil Sharpener, PK12, 12PK (77755)
- BARKER CREEK Moroccan Designer Legal-Size File Folders, Multi-Design Set, 9/Package (2501)
- BARKER CREEK Color Me! In My Garden Designer Letter File Folders, Multi-Design Set, 12/Package (1343)
- BARKER CREEK Gold Get Organized Office Kit, Multi-Design Set, 107/Set (113)
- BARKER CREEK Black & White Dots Get Organized Office Kit, 107/Set (103)
- BARKER CREEK Gold Designer Letter-Size File Folders, Multi-Design Set, 12/Package (1337)
- BARKER CREEK Moroccan Designer Legal-Size File Folders, Multi-Design Set, 18/Package (3906)
- AVERY DENNISON Legal Exhibit Dividers 26-50, 8-1/2 x 11", PK26 (11372)
- Barker Creek File Folders