Shop All Books
Barker Creek
Gold Peel & Stick Library Pockets, Multi-Design, 30/Pack
Mfr # 1237
Zoro # G607164997
product price: $8.99
/pk 30, $0.30/ea
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3.5
- Height 0.75
- Includes 30 Peel & Stick Library Pockets
- Length 5.12
- Color Multicolor
Product Information
- Brand Barker Creek
- MFR # 1237
- Zoro # G607164997
- UPC # 704068012370
- Country of Origin United States
- Category Books
Dimensions
Width | 3.5 |
Height | 0.75 |
Length | 5.12 |
Details
Includes | 30 Peel & Stick Library Pockets |
Color | Multicolor |
Item | Peel & Stick Library Pockets |
Description
Barker Creek's Gold Library Pockets are versatile little work horses They are sized to hold standard 3 X 5 index cards and library cards but how you choose to use them is limited only by your imagination These adhesive pockets have two peel stick strips on the back so you can easily adhere them to the inside of your books But don't stop there They will also stick to charts, file folders, storage cubbies, and more Adhesive pockets in Barker Creek's gold set library card sleeves have a preprinted label on the front Personalize them with staff or student names, presentation dates, list their contents or note other helpful information Use these gold pockets to hold time cards, flash cards, assignments, reading logs, suggestions, and hall passes Adhere them to the front of binders and file folders and insert tables of contents, agendas, game pieces, and more Each package includes 30 peel stick pockets ten each of three gold pocket designs Each pocket is 3 12 x 5 18 Coordinating products are available Search Barker Creek Gold
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMMERMILL Premium Laser Paper, 98 Bright, PK500 (12553-4)
- CLAUSS Multipurpose, Shears, Straight, 7-3/4 In. L (11113)
- XSTAMPER "Past Due" Ink Stamp, 1/2"x1-5/8", Red Ink (XST1362)
- RICE LAKE WEIGHING SYSTEMS Rechargeable Battery, 4 In. L, 3 In. W (108516)
- BARKER CREEK Chevron Nautical Peel & Stick Library Pockets, Multi-Design, 30/Pack (1232)
- BARKER CREEK Peel & Stick Library Pockets Curated Collection, Multi-Designs, 150/Set (3533)
- REDIFORM OFFICE PRODUCTS Rediform Office Products RED8L808 Money Receipts- Carbonless- 3 Parts- 4 p-Page- 2-.75in.x7in.- 100-BK (RED8L808)
- BSA Intercept-A Novel of Suspense - Audiobook CD (9781609981400)
- ROARING SPRING Case of Blue Marble Composition Notebooks, Grade 2 Skip Line Ruled, 80 sht, 9.75"x7.75" (97226cs)
- SCHOLASTIC English-Spanish First Little Readers - Guided Reading Level A (9781338662078)
- ORIGINAL E-Z GRADER The Ombre E-Z Grader, PK3 (2017)
- Barker Creek Books