Shop All File Folders
Barker Creek
Gold Designer Letter-Size File Folders, Multi-Design Set, 36/Package
Mfr # 3934
Zoro # G307164969
product price: $46.19
/pk 36, $1.28/ea
$46.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Index Tab Color Multicolor
- Width 9.5
- Height 1.5
- Includes 36 Letter Size File Folders
- Outside Length 12
Product Information
- Brand Barker Creek
- MFR # 3934
- Zoro # G307164969
- UPC # 704068039346
- Country of Origin United States
- Category File Folders
Dimensions
Width | 9.5 |
Height | 1.5 |
Outside Length | 12 |
Details
Item | Letter Size File Folder Set |
Index Tab Color | Multicolor |
Includes | 36 Letter Size File Folders |
Description
Barker Creek's Gold LetterSize File Folders are an affordable way to organize your office, classroom, or home with style and flair This set of gold desk accessories includes 36 file folders nine each of four colorful designs The folders are 13 tabbed, which means that they have three tab positions twelve folders are tabbed on the left, twelve folders are tabbed in the center, and twelve are tabbed on the right The gold file folders come with a preprinted label on the front for adding a table of contents, highlighting meeting agendas, listing the names of team members, bulleting travel itineraries, and so much more These unique office supplies are fully reversible, each folder having a colorful gold, black and cream design on one side and a clean and calm gold and cream design on the reverse side These file folders are great for VIP desktop filing needs, presenting meeting handouts, organizing important documents, sending work home with students, storing treasured memories, and archiving other significant mementos The possibilities are limited only by your imagination Coordinating products are available Search Barker Creek Gold
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Multi-Depth Corrugated Boxes, 14" x 8" x 6", Kraft, 25/Bundle (MD1486)
- ZORO SELECT Multi-Depth Corrugated Boxes, 12" x 12" x 6", Kraft, 25/Bundle (55VG83)
- UNIVERSAL Note, Selfstik3"x3", Yellow, PK18 (UNV35688)
- EXPO Dry Erase Marker, Chisel Tip, Green PK12 Low Odor (80004)
- BARKER CREEK Tie-Dye Peel & Stick Library Pockets, 30/Pack (1210)
- BARKER CREEK Moroccan Designer Legal-Size File Folders, Multi-Design Set, 18/Package (3906)
- BARKER CREEK Gold Designer Letter-Size File Folders, Multi-Design Set, 12/Package (1337)
- BARKER CREEK Black & White Dots Get Organized Office Kit, 107/Set (103)
- BARKER CREEK Moroccan Designer Legal-Size File Folders, Multi-Design Set, 9/Package (2501)
- BARKER CREEK Gold Get Organized Office Kit, Multi-Design Set, 107/Set (113)
- CARDINAL Dividers 52 Tab, Assorted Colors (60990)
- Barker Creek File Folders