Shop All File Folders
Barker Creek
Gold Designer Letter-Size File Folders (14pt stock), Multi-Design, 12/Pkg
Mfr # 2001
Zoro # G707165023
product price: $16.29
/pk 12, $1.36/ea
$16.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Index Tab Color Multicolor
- Width 9.5
- Height 0.5
- Outside Length 12
- Includes 12 Letter Size File Folders - 14pt stock
Product Information
- Brand Barker Creek
- MFR # 2001
- Zoro # G707165023
- UPC # 704068020016
- Country of Origin United States
- Category File Folders
Dimensions
Width | 9.5 |
Height | 0.5 |
Outside Length | 12 |
Details
Item | Letter Size File Folders - 14pt Stock |
Index Tab Color | Multicolor |
Includes | 12 Letter Size File Folders - 14pt stock |
Description
Barker Creek's Gold LetterSized File Folders are an affordable way to organize your office, classroom, and home with style and flair Add a bit of color and sophistication to your office supplies with Barker Creek's designer lettersize file folders This set includes 12 folders 3 each of four ontrend designs These unique office supplies are fully reversible, each folder having a colorful gold, black and cream design on one side and a clean and calm gold and cream design on the reverse side The 14point stock makes these folders perfect for desktop filing, meeting handouts, and student papers The gold file folders come with a preprinted label on the front for adding a table of contents, highlighting meeting agendas, listing the names of team members, bulleting travel itineraries, and so much more Find what you're looking for faster with 13 cut top tabs Four folders are tabbed on the left, four in the center, and four on the right so you can see the content labels at a glance The folders are lettersized and measure 12 x 95 inches Coordinating products are available Search Barker Creek Gold
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPECASE Shipping Labels, 3 In. W, 2 In. H, PK500 (16U907)
- TROEMNER Precision Weight, Metric, 1g (7025-1T)
- NILE PRODUCTS Replacement Time Cards, PK1000 (4500PP10MB)
- PILOT Super Color Marker Refill Ink, Black (PIL48500)
- BARKER CREEK Color Me! In My Garden Designer Letter File Folders, Multi-Design Set, 12/Package (1343)
- BARKER CREEK Tie-Dye Peel & Stick Library Pockets, 30/Pack (1210)
- BARKER CREEK Gold Designer Letter-Size File Folders, Multi-Design Set, 12/Package (1337)
- BARKER CREEK Black & White Dots Get Organized Office Kit, 107/Set (103)
- BARKER CREEK Gold Get Organized Office Kit, Multi-Design Set, 107/Set (113)
- BARKER CREEK Moroccan Designer Legal-Size File Folders, Multi-Design Set, 9/Package (2501)
- BUSINESS SOURCE 2 Ply Tab Manila Letter Fastener Folder 2 Fastener(s), PK50 (17211)
- Barker Creek File Folders