Shop All Copy & Printer Paper
Barker Creek
Gold Computer Paper, 50 sheets/Package
Mfr # 741
Zoro # G307165294
product price: $9.59
/pk 50, $0.19/ea
$9.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Multicolor
- Paper Weight 0.7
- Width 8.5
- Includes 50 Sheets of Computer Paper
- Length 11
Product Information
- Brand Barker Creek
- MFR # 741
- Zoro # G307165294
- UPC # 704068007413
- Country of Origin United States
- Category Copy & Printer Paper
Dimensions
Width | 8.5 |
Length | 11 |
Details
Item | Computer Paper |
Color | Multicolor |
Paper Weight | 0.7 |
Includes | 50 Sheets of Computer Paper |
Description
Barker Creek's Gold Computer Paper is affordable and beautiful It is multidirectional for versatility Use it to add a memorable touch to letters, design custom awards and certificates, add an extra wow to presentations and reports, create gorgeous invitations, make stunning bulletin boards, and so much more Each package includes 50 8 12 x 11 sheets of decorative paper which is compatible with most laser printers Coordinating products available Search Barker Creek Gold
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FELLOWES Fellowes, Plastic Comb Bindings, 1/2in Diameter, 90 Sheet Capacity, Black, 25 Combs/pack (52323)
- XEROX XEROX COMP WC 6655 MAGENTA (106R02745)
- SCOTCH Tape Pack W/Dspnr 1.88Inx54Yd (3850S-RD)
- BUSINESS SOURCE Jacket, File, Lgl, 1.5""Exp, Mla 50PK (BSN65802)
- BARKER CREEK Happy Bright Stripe Computer Paper, 100 sheets/Package (3625)
- BARKER CREEK Kai Ola Sea Turtles Computer Paper, 100 sheets/Package (4204)
- BARKER CREEK Kai Ola Sea Turtles Computer Paper, 50 sheets/Package (764)
- BARKER CREEK Go Green Computer Paper, 50 sheets/Package (724)
- BARKER CREEK Go Green Computer Paper, 100 sheets/Package (3613)
- BARKER CREEK Petals Computer Paper, 50 sheets/Package (700)
- CLEARPRINT Design Vellum Paper, 16lb, 8.5 x 11, Translucent White, 50/Pad (10001410)
- Barker Creek Copy & Printer Paper