Shop All File Folders
Barker Creek
Denim Designer Letter Size File Folders, 12/Package
Mfr # 1302
Zoro # G307165201
$13.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Index Tab Color Multicolor
- Width 9.5
- Height 0.5
- Includes 12 Letter Size File Folders
- Outside Length 12
Product Information
- Brand Barker Creek
- MFR # 1302
- Zoro # G307165201
- UPC # 612086013029
- Country of Origin United States
- Category File Folders
Dimensions
Width | 9.5 |
Height | 0.5 |
Outside Length | 12 |
Details
Item | Letter Size File Folder |
Index Tab Color | Multicolor |
Includes | 12 Letter Size File Folders |
Description
Barker Creek's Denim LetterSized File Folders are a great way to organize your office, classroom, and home with style There are 12 file folders and they feature bright stitching over a denim background, the folders are reversible and sport a bright red interior These folders are printed on durable card stock and are 13 tabbed which means that they have three tab positions four folders are tabbed on the left, four folders are tabbed in the center, and four are tabbed on the right Great for everyday filing needs, transporting documents to meetings, sending work home with students, storing photos, organizing receipts, and archiving momentos Coordinating products available Search Barker Creek Western
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EPSON Handheld Label Printer, 1" Max Label W (LW-PX700PCD)
- TYDENBROOKS Tyden Ball Seal, 8-1/2", Steel, PK50 (1056452)
- CRAYOLA Crayons, Cello Pack, 4, PK360 (520083)
- ZORO SELECT Corrugated Boxes, 28" x 16" x 14", Kraft, 15/Bundle (11G144)
- BARKER CREEK Black & White Dots Get Organized Office Kit, 107/Set (103)
- BARKER CREEK Moroccan Designer Legal-Size File Folders, Multi-Design Set, 9/Package (2501)
- BARKER CREEK Tie-Dye Peel & Stick Library Pockets, 30/Pack (1210)
- BARKER CREEK Moroccan Designer Legal-Size File Folders, Multi-Design Set, 18/Package (3906)
- BARKER CREEK Gold Designer Letter-Size File Folders, Multi-Design Set, 12/Package (1337)
- BARKER CREEK Color Me! In My Garden Designer Letter File Folders, Multi-Design Set, 12/Package (1343)
- ACCO Paper Fastener Compressors, 1" Capacity, PK50 (A7070012G)
- Barker Creek File Folders