Shop All File Folders
Barker Creek
Color Me! Cityscapes Designer Letter-Size File Folders, Multi-Design Set, 12/Package
Mfr # 1344
Zoro # G407165040
product price: $14.39
/pk 12, $1.20/ea
$14.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Index Tab Color Multicolor
- Width 9.5
- Height 0.5
- Includes 12 Letter Size File Folders
- Outside Length 12
Product Information
- Brand Barker Creek
- MFR # 1344
- Zoro # G407165040
- UPC # 704068013445
- Country of Origin United States
- Category File Folders
Dimensions
Width | 9.5 |
Height | 0.5 |
Outside Length | 12 |
Details
Item | Letter Size File Folder |
Index Tab Color | Multicolor |
Includes | 12 Letter Size File Folders |
Description
Barker Creek's Color Me Cityscapes LetterSized File Folders are an affordable way to organize your office, classroom, and home with style and flair They also serve as 12 amazing coloring pages so grab your favorite pack of crayons or color pencils and get coloring Then use your masterpiece to help you organize This set of stylish desk accessories includes 12 file folders three each of four designs The folders are 13 tabbed, which means that they have three tab positions four folders are tabbed on the left, four folders are tabbed in the center, and four are tabbed on the right They are great for everyday filing needs, presenting meeting handouts, organizing important papers, sending work home with students, storing treasured photos and archiving other significant mementos Fully reversible, each folder has a design on one side to be colored in and a vibrant, solid color on the reverse side perfect for making file folder games and lap books The possibilities are limited only by your imagination Coordinating products are available Search Barker Creek Color Me
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH Light-Duty Packaging Tape - High Clarity, 3" Core, 1" x 72 yds, Transparent (600-1-72)
- 3M Packing List Envelope, 10 In H, PK1000 (PLE-T4)
- FIVE STAR 8.5" x 11" Assorted Colors Notebook, 100Sheets (06206)
- RITE IN THE RAIN All Weather Book, 70 Sheets, 20 lb. (324)
- BARKER CREEK Tie-Dye Peel & Stick Library Pockets, 30/Pack (1210)
- BARKER CREEK Moroccan Designer Legal-Size File Folders, Multi-Design Set, 18/Package (3906)
- BARKER CREEK Gold Designer Letter-Size File Folders, Multi-Design Set, 12/Package (1337)
- BARKER CREEK Color Me! In My Garden Designer Letter File Folders, Multi-Design Set, 12/Package (1343)
- BARKER CREEK Moroccan Designer Legal-Size File Folders, Multi-Design Set, 9/Package (2501)
- BARKER CREEK Black & White Dots Get Organized Office Kit, 107/Set (103)
- UNIVERSAL Pressboard Folder 8-1/2 x 11", 4 Sections, Green, PK10 (UNV10202)
- Barker Creek File Folders