Shop All Books
Barker Creek
Chevron Nautical Peel & Stick Library Pockets, Multi-Design, 30/Pack
Mfr # 1232
Zoro # G407164968
product price: $9.25
/pk 30, $0.31/ea
$9.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Multicolor
- Height 0.75
- Width 3.5
- Length 5.12
- Includes 30 Peel & Stick Library Pockets
Product Information
- Brand Barker Creek
- MFR # 1232
- Zoro # G407164968
- UPC # 704068012325
- Country of Origin United States
- Category Books
Dimensions
Height | 0.75 |
Width | 3.5 |
Length | 5.12 |
Details
Color | Multicolor |
Item | Peel & Stick Library Pockets |
Includes | 30 Peel & Stick Library Pockets |
Description
Barker Creek's Nautical chevron library pockets are versatile little work horses They are sized to hold standard 3 X 5 index cards and library cards but how you choose to use them is limited only by your imagination These library card adhesive pockets have two peel stick strips on the back so you can easily adhere them to the inside of your books But don't stop there They will also stick to charts, file folders, storage cubbies, and more Library card pockets in the Nautical Chevron set have a preprinted label on the front so you can personalize them with staff or student names, presentation dates, list their contents or note other helpful information Use these colorful adhesive pockets to hold time cards, flash cards, assignments, reading logs, suggestions hall passes Adhere these library card sleeves to the front of binders, file folders insert tables of contents agendas Each package includes 30 peel stick pockets six each of five colorful designs Each pocket is 3 12 x 5 18 Coordinating products are available Search Barker Creek Chevron
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEXMARK Fuser Maintenance Kit 110V 200K (41X1228)
- ZORO SELECT Self-Seal Bubble Mailers, #7, 14 1/4"x20", Kraft, PK50 (39UK92)
- PENTEL Mechanical Pencil, PROGear, 4mm Sleeve 1.3mm, Blue Barrel (PENAM13PGLBP)
- ZORO SELECT Flat Corrugated Boxes, 20" x 20" x 8", Kraft, 15/Bundle (11A614)
- BARKER CREEK Peel & Stick Library Pockets Curated Collection, Multi-Designs, 150/Set (3533)
- TEACHER CREATED RESOURCES My Own Books™ My Spelling Dictionary, PK6 (60111)
- WABASH VALLEY FARMS Wabash Valley Farms 43805 Less Salt Less Oil All-Inclusive Popping Kits - Pack of 5 (43805)
- PACON Blank Flash Card Dispenser Box, Manila, Unruled 3"x 2", 1000 Cards (P74000)
- ASHLEY PRODUCTIONS Smart Poly Learning Mat, 12in. x 17in., Human Body Systems + Anatomy (95019)
- YELLOW DOOR Honey Bee Early Number Cards, Set of 16 (1095)
- ASHLEY PRODUCTIONS Smart Poly Single Sided PosterMat Pals Space Savers, US Map, 13 x 9.5 (95303)
- Barker Creek Books