Shop All Books
Barker Creek
Bohemian Peel & Stick Library Pockets, Multi-Designs, 60/Set
Mfr # 3842
Zoro # G607164874
product price: $17.99
/pk 60, $0.30/ea
$17.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 1.5
- Includes 60 Peel & Stick Library Pockets
- Width 3.5
- Color Multicolor
- Length 5.12
Product Information
- Brand Barker Creek
- MFR # 3842
- Zoro # G607164874
- UPC # 704068038424
- Country of Origin United States
- Category Books
Dimensions
Height | 1.5 |
Width | 3.5 |
Length | 5.12 |
Details
Item | Library Pocket Set |
Includes | 60 Peel & Stick Library Pockets |
Color | Multicolor |
Description
Barker Creek's Peel Stick Bohemian Library Pockets are great for organizing flash cards, hall passes, file folder game pieces, spelling word lists, library cards, reading logs, and more This set includes 60 pockets twenty each of three colorful designs Each pocket has two selfadhesive peel stick strips on the back making them easy to adhere to file folders, binders, charts, signs, hallways, and doors There is a preprinted label on the front of each pocket for recording student names, labeling contents, identifying hall passes, writing book titles the possibilities are limited only by your imagination You'll find dozens of creative uses for Barker Creek's versatile library pockets Suitable for all ages and grades Peel Stick Library Pocket measures 51875 H x 35 W Coordinating products available Search Barker Creek Bohemian
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JANDORF COMPTR GROMET SLV 1-1/2"" (61615)
- TAPE LOGIC Tape Logic® Labels, "Do Not Use Blades to Open", 3" x 4", Red/White/Black, 500/Roll (IPM325)
- CARSON DELLOSA Summer Bridge Activities® Workbook, Grade 2-3, Paperback (704698)
- SENTRY SAFE Deluxe Safebox Privacy Key Lock (DCB-1)
- BARKER CREEK Chevron Nautical Peel & Stick Library Pockets, Multi-Design, 30/Pack (1232)
- BARKER CREEK Peel & Stick Library Pockets Curated Collection, Multi-Designs, 150/Set (3533)
- SHELL EDUCATION 180 Days of Spelling and Word Study for Sixth Grade (28634)
- EVAN-MOOR Daily Language Review Teacher’s Edition, Grade 6 (576)
- SCHOOL SMART Primary Newsprint Paper, Long Way Ruled, 36 x 24 Inches, 100 Sheets (P1000079-5987)
- SHELL EDUCATION 180 Days of High-Frequency Words for Kindergarten, Grade K (SEP51633)
- SOPHIA INSTITUTE PRESS Spider Who Saved Christmas Book (9781644132111)
- Barker Creek Books