Shop All Books
Barker Creek
Bohemian Animals Peel & Stick Library Pockets, Multi-Design, 30/Pack
Mfr # 1242
Zoro # G607164843
product price: $8.99
/pk 30, $0.30/ea
$8.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes 30 Peel & Stick Library Pockets
- Width 3.5
- Length 5.12
- Color Multicolor
- Height 0.75
Product Information
- Brand Barker Creek
- MFR # 1242
- Zoro # G607164843
- UPC # 704068012424
- Country of Origin United States
- Category Books
Dimensions
Width | 3.5 |
Length | 5.12 |
Height | 0.75 |
Details
Includes | 30 Peel & Stick Library Pockets |
Item | Peel & Stick Library Pockets |
Color | Multicolor |
Description
Barker Creek's Peel Stick Bohemian Animals Library Pockets are great for organizing flash cards, hall passes, file folder game pieces, spelling word lists, library cards, reading logs, and more This set includes 30 pockets ten each of three colorful animal designs There is an elephant, owl and fox Each pocket has two selfadhesive peel stick strips on the back making them easy to adhere to file folders, binders, charts, signs, hallways, and doorsthe possibilities are limited only by your imagination You'll find dozens of creative uses for Barker Creek's versatile library pockets Suitable for all ages and grades Peel Stick Library Pocket measures 51875 H x 35 W Coordinating products available Search Barker Creek Bohemian Animals
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIRCLE Binding Spines, Comb, 1/4in, Black, PK100 (70014B)
- STRIDE QuickFit Landscape Spreadsheet Round Ring View Binder, 3 Rings, 1.5" Capacity, 14 x 8.5, Black (95021L)
- RITE IN THE RAIN Notebook, Universal, 12 Sheets, Black, PK3 (771FX-M)
- DOT SHOT Glue Dots®, Super High Tack, Low Profile, 1/2", Clr, 1500 Dots/Roll (GD104R)
- BARKER CREEK Chevron Nautical Peel & Stick Library Pockets, Multi-Design, 30/Pack (1232)
- BARKER CREEK Peel & Stick Library Pockets Curated Collection, Multi-Designs, 150/Set (3533)
- SIEVEKING The National Locksmith Guide Modern Safe Opening Book (SVK-MS-OPN-BOOK)
- ASHLEY PRODUCTIONS Smart Poly Learning Mat, 12in. x 17in., Double-Sided, U.S. Basic Map (95000)
- THE CRITICAL THINKING CO Reading Detective® Beginning, Grade 3-4 (01506BBP)
- RAINBOW HORIZONS Red Rover- the Big Rainbow Eating Dog - Grade K to 2 (Z51)
- TEACHER CREATED RESOURCES Mysteries in History - American History (TCR3047)
- Barker Creek Books