Shop All File Folders
Barker Creek
Bohemian Animals Designer Letter-Size File Folders, Multi-Design Set, 12/Package
Mfr # 1342
Zoro # G407164715
product price: $14.75
/pk 12, $1.23/ea
$14.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Index Tab Color Multicolor
- Width 9.5
- Height 0.5
- Outside Length 12
- Includes 12 Letter Size File Folders
Product Information
- Brand Barker Creek
- MFR # 1342
- Zoro # G407164715
- UPC # 704068013421
- Country of Origin United States
- Category File Folders
Dimensions
Width | 9.5 |
Height | 0.5 |
Outside Length | 12 |
Details
Item | Letter Size File Folder |
Index Tab Color | Multicolor |
Includes | 12 Letter Size File Folders |
Description
Barker Creek's Bohemian Animals LetterSized File Folders are a great way to organize your office, classroom, and home with style and flair This set of stylish desk accessories includes 12 file folders three each of four colorful designs There is an owl, a fox, an elephant and giraffes The folders are 13 tabbed, which means that they have three tab positions four folders are tabbed on the left, four folders are tabbed in the center, and four are tabbed on the right They are great for everyday filing needs, presenting meeting handouts, organizing important papers, sending work home with students, storing treasured photos and archiving other significant mementos These unique office supplies are fully reversible, each folder having a multicolored design on one side and a vibrant, solid color on the reverse side The possibilities are limited only by your imagination Coordinating products are available Search Barker Creek Bohemian Animals
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OXFORD Cover, Report, Clearcover, Dbe Pk (OXF55838)
- GREAT PAPERS Certificate Cover Classic, Navy W/, PK25 (903115PK5)
- VESTIL YELLOW POLY STRAPPING 12900 FT 9 X 8 (ST-38-9X8-YL)
- PICA Dry Water Soluble Multi-Use Refill Leads, Assorted, Graphite, Red & Yellow, 8PK (4020)
- BARKER CREEK Color Me! In My Garden Designer Letter File Folders, Multi-Design Set, 12/Package (1343)
- BARKER CREEK Moroccan Designer Legal-Size File Folders, Multi-Design Set, 9/Package (2501)
- BARKER CREEK Tie-Dye Peel & Stick Library Pockets, 30/Pack (1210)
- BARKER CREEK Gold Designer Letter-Size File Folders, Multi-Design Set, 12/Package (1337)
- BARKER CREEK Moroccan Designer Legal-Size File Folders, Multi-Design Set, 18/Package (3906)
- BARKER CREEK Gold Get Organized Office Kit, Multi-Design Set, 107/Set (113)
- SMEAD Folder, File, Ltr, 1/3, Ast Pk (SMD11943)
- Barker Creek File Folders