Shop All File Folders
Barker Creek
Black & White Dots Designer Letter-Size File Folders, 12/Package
Mfr # 1313
Zoro # G507165100
$14.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Index Tab Color Multicolor
- Width 9.5
- Height 0.5
- Includes 12 Letter Size File Folders
- Outside Length 12
Product Information
- Brand Barker Creek
- MFR # 1313
- Zoro # G507165100
- UPC # 612086013135
- Country of Origin United States
- Category File Folders
Dimensions
Width | 9.5 |
Height | 0.5 |
Outside Length | 12 |
Details
Item | Letter Size File Folder |
Index Tab Color | Multicolor |
Includes | 12 Letter Size File Folders |
Description
Barker Creek's Black White Dot LetterSize file folders are an affordable way to organize your office, classroom, or home with style and flair There are 12 file folders that feature a classic black and white dot design on the exterior and a rich, jet black interior These folders are printed on durable card stock and are 13 tabbed which means that they have three tab positions four folders are tabbed on the left, four folders are tabbed in the center, and four are tabbed on the right Great for everyday filing needs, transporting documents to meetings, sending work home with students, storing photos, organizing receipts, and archiving momentos Coordinating products available Search Barker Creek Dots
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERDESIGN Drawer Organizer Clear (38280)
- DYMO LW Extra-Large Shipping Labels, 4" x 6", White, 220/Roll, PK2 (2026405)
- UNITED VISUAL PRODUCTS Enclosed Bulletin Board 30"x45", Tack (UVDD4530-SAND)
- CIG Clover Imaging Remanufactured Extra High Yield Magenta Toner Cartridge for Xerox 106R03691 (201282)
- BARKER CREEK Gold Get Organized Office Kit, Multi-Design Set, 107/Set (113)
- BARKER CREEK Tie-Dye Peel & Stick Library Pockets, 30/Pack (1210)
- BARKER CREEK Gold Designer Letter-Size File Folders, Multi-Design Set, 12/Package (1337)
- BARKER CREEK Black & White Dots Get Organized Office Kit, 107/Set (103)
- BARKER CREEK Color Me! In My Garden Designer Letter File Folders, Multi-Design Set, 12/Package (1343)
- BARKER CREEK Moroccan Designer Legal-Size File Folders, Multi-Design Set, 18/Package (3906)
- TABBIES File Pocket Handles 9-5/8 x 2", Green-White, PK48 (68809)
- Barker Creek File Folders