Shop All Books
Barker Creek
Black Dots Peel & Stick Library Pockets, 30/Pack
Mfr # 1213
Zoro # G007165136
product price: $8.25
/pk 30, $0.28/ea
$8.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 5.12
- Includes 30 Peel & Stick Library Pockets
- Color Multicolor
- Width 3.5
- Height 0.75
Product Information
- Brand Barker Creek
- MFR # 1213
- Zoro # G007165136
- UPC # 612086012138
- Country of Origin United States
- Category Books
Dimensions
Length | 5.12 |
Width | 3.5 |
Height | 0.75 |
Details
Includes | 30 Peel & Stick Library Pockets |
Color | Multicolor |
Item | Peel & Stick Library Pockets |
Description
Barker Creek's Black White Dots Peel Stick Library Pockets are versatile and fun Library Pockets are great for organizing flash cards, hall passes, file folder game pieces, spelling word lists, library cards, reading logs, and more Set includes 30 pockets and each pocket has two peel stick strips on the back making them easy to adhere to file folders, binders, charts, signs, hallways, and doors Each library pocket measures 3 12 x 5 18 and will hold standard 3 x 5 Index Cards Coordinating product available Search Barker Creek Dots
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DR SHRINK Dr. Shrink DS-500 Woven Cord Strapping - 1/2" x 3900', Standard (DS-500)
- TAPE LOGIC Tape Logic® Labels, "Fragile Electronic Equipment", 3" x 5", Fluorescent Yellow, 500/Roll (DL2441)
- SHARPIE Metallic Chisel Tip Permanent Marker, Medium Chisel Tip, Silver, PK12 PK (2089638)
- SWINGLINE Guillotine Trimmer, 10 Sheet Capacity, 12" (9312)
- BARKER CREEK Chevron Nautical Peel & Stick Library Pockets, Multi-Design, 30/Pack (1232)
- BARKER CREEK Peel & Stick Library Pockets Curated Collection, Multi-Designs, 150/Set (3533)
- GOLL IDEATIONS Tucker Rachel Reveal Journal Book (GI-PRJ)
- EDUPRESS Spanish in a Flash™ Set 2 (TCR62343)
- CAPSTONE Measure It Book Set, Set of 4 (9781429663342)
- CREATIVE TEACHING PRESS Seventh-Grade Math Minutes (CTP2635)
- SMITHSONIAN Informational Text - Creative Solutions, Spanish, Grades K-1, 6-Books (124665)
- Barker Creek Books