Shop All File Folders
Barker Creek
Beautiful Chevron Designer Letter-Size File Folders, Multi-Design Set, 12/Package
Mfr # 1331
Zoro # G307164662
product price: $15.29
/pk 12, $1.27/ea
$15.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Index Tab Color Multicolor
- Width 9.5
- Height 0.5
- Outside Length 12
- Includes 12 Letter Size File Folders
Product Information
- Brand Barker Creek
- MFR # 1331
- Zoro # G307164662
- UPC # 704068013315
- Country of Origin United States
- Category File Folders
Dimensions
Width | 9.5 |
Height | 0.5 |
Outside Length | 12 |
Details
Item | Letter Size File Folder |
Index Tab Color | Multicolor |
Includes | 12 Letter Size File Folders |
Description
Barker Creek's Beautiful Chevron LetterSize File Folders are an affordable way to organize your office, classroom, or home with style and flair This set of stylish desk accessories includes 12 file folders three each of four colorful designs The folders are 13 tabbed, which means that they have three tab positions four folders are tabbed on the left, four folders are tabbed in the center, and four are tabbed on the right They are great for everyday filing needs, presenting meeting handouts, organizing important papers, sending work home with students, storing treasured photos and archiving other significant mementos These Beautiful Chevron file folders come with a preprinted label on the front for adding a table of contents, highlighting meeting agendas, listing the names of team members, bulleting travel itineraries, and so much more These unique office supplies are fully reversible, each folder having a multicolored design on one side and a soft, solid color on the reverse side The possibilities are limited only by your imagination Coordinating products are available Search Barker Creek Chevron
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPE LOGIC Tape Logic® Inventory Rectangle Labels, 5" x 7", Fluorescent Yellow, 500/Roll (DL639L)
- CRESCENT WISS 8" Take Apart Utility Scissors (W8TA)
- TEXAS INSTRUMENTS Calculator, Hndhld, Battery Pwr, Be (TI503SV)
- MELISSA & DOUG Self-Correcting Wooden Alphabet Letter Puzzles (2541)
- BARKER CREEK Tie-Dye Peel & Stick Library Pockets, 30/Pack (1210)
- BARKER CREEK Moroccan Designer Legal-Size File Folders, Multi-Design Set, 9/Package (2501)
- BARKER CREEK Gold Get Organized Office Kit, Multi-Design Set, 107/Set (113)
- BARKER CREEK Gold Designer Letter-Size File Folders, Multi-Design Set, 12/Package (1337)
- BARKER CREEK Color Me! In My Garden Designer Letter File Folders, Multi-Design Set, 12/Package (1343)
- BARKER CREEK Moroccan Designer Legal-Size File Folders, Multi-Design Set, 18/Package (3906)
- ACCO 2-Piece Steel Fastener, 3" Capacity, Pk50 (A7070723F)
- Barker Creek File Folders