Shop All File Folders
Barker Creek
Bandana Designer Letter Size File Folders, 36/Package
Mfr # 3916
Zoro # G907165076
product price: $38.55
/pk 36, $1.07/ea
$38.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Index Tab Color Multicolor
- Width 9.5
- Height 1.5
- Outside Length 12
- Includes 36 Letter Size File Folders
Product Information
- Brand Barker Creek
- MFR # 3916
- Zoro # G907165076
- UPC # 704068039162
- Country of Origin United States
- Category File Folders
Dimensions
Width | 9.5 |
Height | 1.5 |
Outside Length | 12 |
Details
Item | Letter Size File Folder Set |
Index Tab Color | Multicolor |
Includes | 36 Letter Size File Folders |
Description
Barker Creek's Bandana LetterSized File Folders are a great way to organize your office, classroom, and home with style There are 36 file folders that feature bright paisley and Western imagery over a bold red background, the folders are reversible with a solid navy blue interiorThese folders are printed on durable card stock and are 13 tabbed which means that they have three tab positions twelve folders are tabbed on the left, twelve folders are tabbed in the center, and twelve are tabbed on the right Great for everyday filing needs, transporting documents to meetings, sending work home with students, storing photos, organizing receipts, and archiving momentos Coordinating products available Search Barker Creek Western
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEM Push Pins, 5/8", Aluminum, PK100 (CPAL5)
- TOMBOW Tape, Correction, PK12 (68627BX)
- TAPE LOGIC Labels, "Empty", 6"x6", Black/White, 500 Labels/Roll (DL1298)
- FISKARS Stainless Steel Scissors 1 pc (1067268)
- BARKER CREEK Black & White Dots Get Organized Office Kit, 107/Set (103)
- BARKER CREEK Gold Get Organized Office Kit, Multi-Design Set, 107/Set (113)
- BARKER CREEK Moroccan Designer Legal-Size File Folders, Multi-Design Set, 18/Package (3906)
- BARKER CREEK Gold Designer Letter-Size File Folders, Multi-Design Set, 12/Package (1337)
- BARKER CREEK Moroccan Designer Legal-Size File Folders, Multi-Design Set, 9/Package (2501)
- BARKER CREEK Tie-Dye Peel & Stick Library Pockets, 30/Pack (1210)
- SMEAD Pocket, File, Ltr, 5.25"Exp, Bn Pk (SMD73691)
- Barker Creek File Folders