Shop All Books
Barker Creek
ABC Animals Library Pockets, 60/Set
Mfr # 3827
Zoro # G907164727
product price: $15.55
/pk 60, $0.26/ea
$15.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes 60 Peel & Stick Library Pockets
- Length 5.12
- Color Multicolor
- Height 1.5
- Width 3.5
Product Information
- Brand Barker Creek
- MFR # 3827
- Zoro # G907164727
- UPC # 704068038271
- Country of Origin United States
- Category Books
Dimensions
Length | 5.12 |
Height | 1.5 |
Width | 3.5 |
Details
Includes | 60 Peel & Stick Library Pockets |
Item | Library Pocket Set |
Color | Multicolor |
Description
Barker Creek's ABC Animals Library Pockets are great for organizing flash cards, hall passes, file folder game pieces, spelling word lists, library cards, reading logs, and more This set includes 60 pockets that are perfect for preschool and kindergarten classrooms You'll find dozens of creative uses for Barker Creek's versatile library pockets Suitable for preschool and kindergarten ages Library Pocket measures 51875 H x 35 W Coordinating products available Search Barker Creek ABC Animals
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TROPICANA Juice, Orange, Tropicana, 10 oz., PK24 (75715)
- TEXAS INSTRUMENTS Minidesk Calculator, LCD, 8 Digit (TEXTI1795SV)
- AT-A-GLANCE 22 x 29" Two-Month-View Wall Calendar, White (AAGPM928)
- MELISSA & DOUG Ks Kids® The Hungry Pelican (9154)
- BARKER CREEK Peel & Stick Library Pockets Curated Collection, Multi-Designs, 150/Set (3533)
- BARKER CREEK Chevron Nautical Peel & Stick Library Pockets, Multi-Design, 30/Pack (1232)
- SHELL EDUCATION Shell Education 180 Days of Science Book, Grade 6 (51412)
- EDUCATIONAL INSIGHTS Hot Dots® High-Frequency Words Card Sets, Grades K+ (2340)
- MERRIAM-WEBSTER Merriam-Webster Collegiate Dictionary, 11th Edition, 1 Each (MER8095)
- SCHOLASTIC Folk + Fairy Tale Easy Readers Classroom Set (9780439773911)
- SHELL EDUCATION 180 Days of Language for Kindergarten (51172)
- Barker Creek Books