Shop All Books
Barefoot Books
The Bread Pet - A Sourdough Story
Mfr # 9781646860654
Zoro # G4110328
product price: $9.79
/ea
$9.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Multi
- Material Bound, Printed Matter
- Recommended Age 4-9 Years
- Recommended Grade Grade PK-4
- Includes 1 Book
Product Information
- Brand Barefoot Books
- MFR # 9781646860654
- Zoro # G4110328
- Country of Origin China
- Category Books
Details
Color | Multi |
Material | Bound, Printed Matter |
Recommended Age | 4-9 Years |
Recommended Grade | Grade PK-4 |
Includes | 1 Book |
Description
Cora promises to keep Uncle JB’s Bread Pet alive but didn’t anticipate its exponential growth! She needs to come up with a solution -- and fast! This whimsical STEM story of family, creativity and community will inspire young makers to experiment and share their gifts with others. Includes sourdough starter and sourdough bread recipes. Ages 4-9. 32 pages.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Stretch Wrap, LLDPE, 1476 ft. L, PK4 (56HG13)
- INNOVERA Remanufactured Black HY Toner Cartridge, Rep for Brother TN760, 3000PY (IVRTN760)
- BETTER OFFICE PRODUCTS Presentation Book, 12-Pocket, Blue, W/Clear View Front Cover, 8.5in. x 11in. Sheets (32011)
- XEROX XEROX COMP WC 7525/7530/7535/7545/7556 YELLOW- (006R01510)
- BAREFOOT BOOKS Solar System Book (9781782858232)
- BAREFOOT BOOKS Lets Celebrate Special Days Around the World Children's Book (9781782858348)
- BAREFOOT BOOKS Babys First Words Board Book (9781782858720)
- RAINBOW HORIZONS Red Rover- the Big Rainbow Eating Dog - Grade K to 2 (Z51)
- EDUPRESS Sight Words in a Flash Learning System - Set 1, Beginning (62315)
- ROARING SPRING Case of Exam Blue Books, Case of 300, 11" x 8.5", 12 Sheets/24 Pages, Wide Ruled with Margin (77519cs)
- TEACHER CREATED RESOURCES Power Pen® Learning Cards - Math, Grade PK (TCR6009)
- Barefoot Books Books