Shop All Aprons
Barebones Living
Tradesman Leather Apron
Mfr # CKW-479
Zoro # G509762444
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brown
- Width 15
- Height 2.5
- Overall Length 13
Product Information
- Brand Barebones Living
- MFR # CKW-479
- Zoro # G509762444
- UPC # 819665014792
- Country of Origin China
- Category Aprons
Dimensions
Width | 15 |
Height | 2.5 |
Overall Length | 13 |
Details
Item | Tradesman Leather Apron |
Color | Brown |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Activarmr 97-003 Multi Heavy Lab, 106422 (ASL106422)
- SALISBURY Electrical Gloves, Class 0, Yellow, Sz10, PR (E011Y/10)
- LABELMASTER Flammable Liquid Placard 1170, PK25 (ZEZ21170)
- SIGNMISSION Parking for Bicycles and Motorcycles Only Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-23448 (A-1218-23448)
- BAREBONES LIVING Barebones Chef Grilling Apron (CKW-480)
- BAREBONES LIVING Chef Grilling Apron - Stone (CKW-478)
- SAN JAMAR Dishwashing Apron, Vinyl, Green, 20mm (614DVA20-GN)
- ANSELL Bib Apron, Blue, 33 In. W, 44 In. L (56-009)
- ANSELL Clothing 56402 Bk-45L Size 45, 0, PK12 (56-402)
- UNCOMMON THREADS Rebel Bib Pinstrip Denim W/Natural Web (3104-75W4)
- BLACKSTONE Cotton Apron (3047)
- Barebones Living Aprons