Shop All Portable Device Chargers
Barebones Living
Power Bank - 1 mAh - VW
Mfr # LIV-139
Zoro # G609808622
product price: $79.99
/ea
Free Shipping & Returns
$79.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Vintage White
- Overall Width 5.75
- Height 8
- Length 1.5
Product Information
- Brand Barebones Living
- MFR # LIV-139
- Zoro # G609808622
- UPC # 819665011395
- Country of Origin China
- Category Portable Device Chargers
Dimensions
Overall Width | 5.75 |
Height | 8 |
Length | 1.5 |
Details
Item | Power Bank - 10000 mAh - Vintage White |
Color | Vintage White |
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VENTEV Chargesync Flat USB A to USB C Cable 6ft, Grey (FC6-GRY255968)
- EDIFIER R980T 24-Watt-RMS Amplified Bookshelf Speaker System (4002557)
- ILC Replacement for Yuasa Np5-12 (NP5-12 YUASA)
- 3M Optically Clear Adhesiv 8211, 12 inx33 yd (8211)
- BAREBONES LIVING Power Bank - 5000 mAh - VW (LIV-138)
- ALL START ReZerve 7,800mAh Powerbank (568)
- VENTEV 20W PD USB C Wall Charger, White (WC20-HD252202)
- CLORE AUTOMOTIVE 12/24V 60A PRO-LOGIX Wheel Charger with Boost (PL3760)
- EZRED Super Gripper Battery Lifter (EZRBK550)
- SWE-TECH 3C 2 Port USB Wall Travel Charger, dual USB A female ports, 5V/2.1A output, Folding plug, Black (FWT90W1-30310BK)
- KANTEK Charger, Wireless with 5 USB Ports (DC1300B)
- Barebones Living Portable Device Chargers